25950 - Step Bit Kit, Spiral Double-Fluted, Vaco, 4PC

Klein Tools

  • $115.37 (Each)
  • $115.37 (Each)

  • $346.11 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25950
Manufacturer
Klein Tools
Manufacturer's Part Number
25950
Description
Step Bit Kit, Spiral Double-Fluted, Vaco, 4PC
The All-Purpose Step Bit Kit Features 4 Commonly Used Step Bits, With Dual Spiral Fluting to Help Pull The Step Bit Through Material For Faster Cutting. Titanium Nitride Coating Extends The Life Of The Cutting Edge. Convenient to Use With An Impact Driver and Drill, The 1/4-Inch Hex Shank Provides A Firm, Positive Grip. Kit Comes In A Rugged Case That Includes A Convenient Oil Bottle For Bit Lubrication and Longevity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
092644259500 / 00092644259500
Weight per unit
1.7833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.37 (Each)
Standard Packaging
$346.11 (Per 3)
Resources
Images
 
 
25950 - Small Image
 
25950 - Large Image
 
25950 - Large Image
 
25950 - Large Image
 
25950 - Large Image
 
25950 - Large Image
 
25950 - Large Image
 
25950 - Large Image
 
25950 - Large Image
 
25950 - Video
360 Images
 
 
25950 - 360 Image
Attachments
 
 
25950 - Specification Sheet
Other Links
 
 
25950 - Other
 
25950 - Other
 
25950 - Other
 
25950 - Other
 
25950 - Other
 
25950 - Other
 
25950 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Dimensions and Weight
Size
1/8" to 1/2" (3.2 to 12.7 mm); 1/4" to 3/4" (6.4 to 19.1 mm); 3/16" to 7/8" (4.8 to 22.2 mm); 7/8" to 1-3/8" (22.2 to 34.9 mm)
Overall Length
8.75" (22.2 cm)
Descriptions
extra long description
KLEIN 25950 All-Purpose Step Bit Ki
Description
STEP BIT KIT, SPIRAL DOUBLE-FLUTED, VACO, 4PC
Product Type
All-Purpose Step Bit Kit, 4 PC
Features
The All-Purpose Step Bit Kit features 4 commonly used step bits, with dual spiral fluting to help pull the step bit through material for faster cutting. Titanium Nitride coating extends the life of the cutting edge. Convenient to use with an impact driver and drill, the 1/4-Inch hex shank provides a firm, positive grip. Kit comes in a rugged case that includes a convenient oil bottle for bit lubrication and longevity.
Long Description
The All-Purpose Step Bit Kit features 4 commonly used step bits, with dual spiral fluting to help pull the step bit through material for faster cutting. Titanium Nitride coating extends the life of the cutting edge. Convenient to use with an impact driver and drill, the 1/4-Inch hex shank provides a firm, positive grip. Kit comes in a rugged case that includes a convenient oil bottle for bit lubrication and longevity.
Special Features
TiN Coating, Impact Shaft, Dual Spiral Fluting, Oil Bottle, Custom Inserts in Protective Case
Additional Information
Overall Width
2.75" (7 cm)
Number of Holes
37 Total
Overall Height
4.9" (12.3 cm)
Shank Type
1/4" Hex
Coating
Titanium Nitride
Flute Type
SPIRAL
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
25950
GTIN
00092644259500
UPC
092644259500
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Step Drill Bit Set
Packaging
Weight
25 oz (709 g)
Weight per each
1.7833
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Multi-Material Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat