31733 - Folding Insulation Cutter

Klein Tools

  • $23.86 (Each)
  • $23.86 (Each)

  • $143.16 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31733
Manufacturer
Klein Tools
Manufacturer's Part Number
31733
Description
Folding Insulation Cutter
Stay Safe From Rips or Tears In Your Tool Pouch With Klein Tools' Folding Insulation Cutter. The Serrated Stainless Steel Blade Cuts Through Foam and Fiberglass With Ease, and Folds Back Into The Comfort-Grip Handle For Added Protection. The Lockback Mechanism Secures The Blade Open For Heavy Duty Use and Stable Cutting. After The Job Is Done, You Can Easily Fold The Blade Back Down, Even With Work Gloves On.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111559 - Hacksaw
UPC/GTIN
092644317330 / 00092644317330
Weight per unit
0.63 L
Price & Packaging
Minimum Order Quantity
1
Unit
$23.86 (Each)
Standard Packaging
$143.16 (Per 6)
Resources
Images
 
 
31733 - Small Image
 
31733 - Large Image
 
31733 - Large Image
 
31733 - Large Image
 
31733 - Large Image
 
31733 - Large Image
360 Images
 
 
31733 - 360 Image
Attachments
 
 
31733 - Specification Sheet
Other Links
 
 
31733 - Other
 
31733 - Other
 
31733 - Other
 
31733 - Other
 
31733 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic Handle with Rubber Grips
Material, Color, and Finish
Frame Material
Blade Material
Hardened Carbon Steel
Handle Material
Over Molded Plastic
Dimensions and Weight
Overall Length
11.9" (30.3 cm)
Descriptions
Product Type
Folding Insulation Cutter
Features
Stay safe from rips or tears in your tool pouch with Klein Tools' Folding Insulation Cutter. The serrated stainless steel blade cuts through foam and fiberglass with ease, and folds back into the comfort-grip handle for added protection. The lockback mechanism secures the blade open for heavy duty use and stable cutting. After the job is done, you can easily fold the blade back down, even with work gloves on.
Description
FOLDING INSULATION CUTTER
extra long description
KLEIN 31733 Folding Insulation Cutt
Long Description
Stay safe from rips or tears in your tool pouch with Klein Tools' Folding Insulation Cutter. The serrated stainless steel blade cuts through foam and fiberglass with ease, and folds back into the comfort-grip handle for added protection. The lockback mechanism secures the blade open for heavy duty use and stable cutting. After the job is done, you can easily fold the blade back down, even with work gloves on.
Special Features
Folding
Additional Information
Frame Size
Throat Depth
Overall Width
1.45" (3.7 cm)
Overall Height
1.75" (4.5 cm)
Teeth per Inch
3
Blade Length
5.2" (13.2 cm)
Handle Length
6.25" (15.9 cm)
Manufacturer Information
Manufacturers Part Number
31733
Brand
Klein Tools
GTIN
00092644317330
UPC
092644317330
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Folding Insulation Cutter
Packaging
Weight
8.6 oz (245 g)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Cuts Foam and Fiberglass Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat