31757 - Folding Multi-Purpose Jab Saw

Klein Tools

  • $29.99 (Each)
  • $29.99 (Each)

  • $179.94 (Per 6)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31757
Manufacturer
Klein Tools
Manufacturer's Part Number
31757
Description
Folding Multi-Purpose Jab Saw
The Klein Tools Folding Multi-Purpose Jab Saw Is A Versatile and Compact Tool For Professionals and Diyers. It Features Reciprocating Saw-Compatible Blades That Can Be Swapped Quickly With A Tool-Free Blade Lock. Dual Locking Positions Allow The Blade to Secure At 180-Degree For Full Reach or 125-Degree For Tight Spaces. The Handle Folds With Blades Up to 6-Inch For Easy Storage and Transport, Making It Perfect For Cutting In Hard-to-Reach Areas With Precision and Convenience.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111559 - Hacksaw
UPC/GTIN
092644317576 / 00092644317576
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.99 (Each)
Standard Packaging
$179.94 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
31757 - Small Image
 
31757 - Large Image
 
31757 - Large Image
 
31757 - Large Image
 
31757 - Large Image
 
31757 - Large Image
Attachments
 
 
31757 - Specification Sheet
Other Links
 
 
31757 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic, Aluminum, Rubber
Material, Color, and Finish
Blade Material
Bi-Metal, Alloy Steel
Frame Material
—
Handle Material
Plastic, Aluminum, Rubber
Dimensions and Weight
Overall Length
11.9" (30.2 cm)
Descriptions
Description
FOLDING MULTI-PURPOSE JAB SAW
Extra Long Description
KLE 31757 Folding Multi-Purpose Jab
Long Description
The Klein Tools Folding Multi-Purpose Jab Saw is a versatile and compact tool for professionals and DIYers. It features reciprocating saw-compatible blades that can be swapped quickly with a tool-free blade lock. Dual locking positions allow the blade to secure at 180-Degree for full reach or 125-Degree for tight spaces. The handle folds with blades up to 6-Inch for easy storage and transport, making it perfect for cutting in hard-to-reach areas with precision and convenience.
Product Type
Folding Multi-Purpose Jab Saw
Special Features
Folding Blade, (4) Replaceable Blades
Additional Information
Blade Length
6" (15.2 cm)
Blade Thickness
0.06" (0.1 cm)
Handle Length
7.12" (18.1 cm)
Overall Height
1.9" (4.8 cm)
Overall Width
1.75" (4.4 cm)
Teeth Per Inch
6, 8, 10/14, 24
Throat Depth
—
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31757
GTIN
00092644317576
UPC
092644317576
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Jab Saw
Packaging
Weight
8.7 oz (246 g)
Weight per each
0.94
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Standard Applications and Penetration Cuts
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
4 View Store

M-Z

Location Stock Available
Stafford
1 View Store
Tomball
2 View Store

* All prices subject to change.

Begin Live Chat