31852 - Carbide Hole Cutter, 7/8"

Klein Tools

  • $42.17 (Each)
  • $42.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31852
Manufacturer
Klein Tools
Manufacturer's Part Number
31852
Description
Carbide Hole Cutter, 7/8"
Hole Cutter, Carbide Material, 4.8 Oz
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
092644318528 / 00092644318528
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.17 (Each)
Resources
Images
 
 
31852 - Small Image
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Large Image
 
31852 - Video
Specifications Sheets
 
 
31852 - Specification Sheet
Attachments
 
 
31852 - Specification Sheet
Other Links
 
 
31852 - Other
 
31852 - Other
 
31852 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide
Descriptions
Product Type
Hole Cutter
Short Description
7/8" Hole Cutter, Carbide, Cuts Quick, Iron, Copper and Brass Sheet up to 3/16 in Thickness Application
Long Description
Hole Cutter, Carbide Material, 4.8 oz
Features
This carbide hole cutter cuts quick, precise holes in a variety of materials. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.
extra long description
KLEIN 31852 7/8" Carbide Hole Cutte
Description
CARBIDE HOLE CUTTER, 7/8"
Additional Information
package quantity
1 ct
media
Yes
Shank Size
3/8" (1 cm)
Hole Diameter
7/8" (2.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31852
GTIN
00092644318528
UPC
092644318528
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz;136 g
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16 in (5 mm) Thick
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat