31860 - Carbide Hole Cutter, 1-3/8"

Klein Tools

  • $44.26 (Each)
  • $44.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31860
Manufacturer
Klein Tools
Manufacturer's Part Number
31860
Description
Carbide Hole Cutter, 1-3/8"
Carbide Hole Cutter, 1-3/8-Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
092644318603 / 00092644318603
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.26 (Each)
Resources
Images
 
 
31860 - Large Image
 
31860 - Large Image
 
31860 - Small Image
 
31860 - Large Image
 
31860 - Large Image
 
31860 - Large Image
 
31860 - Large Image
 
31860 - Video
Other Links
 
 
31860 - Other
 
31860 - Other
 
31860 - Other
 
31860 - Other
Brochures
 
 
31860 - Brochure
Attachments
 
 
31860 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1-3/8" Carbide Hole Cutter
Description
CARBIDE HOLE CUTTER, 1-3/8"
extra long description
KLEIN 31860 1-3/8" Carbide Hole Cut
Long Description
Carbide Hole Cutter, 1-3/8-Inch
Additional Information
Hole Diameter
1-3/8" (3.5 cm)
Shank Size
3/8" (1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31860
GTIN
00092644318603
UPC
092644318603
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
7.2 oz (204.1 g)
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Cutting Holes in Stainless Steel,Mild Steel, Iron, Copper, and Brass
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat