31866 - Carbide Hole Cutter, 1-3/4"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
31866
Manufacturer
Klein Tools
Manufacturer's Part Number
31866
Description
Carbide Hole Cutter, 1-3/4"
Carbide Hole Cutter, 1-3/4-Inch
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Hand Tools
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
092644318665 / 00092644318665
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
31866 - Small Image
 
31866 - Large Image
 
31866 - Large Image
 
31866 - Large Image
 
31866 - Large Image
 
31866 - Large Image
 
31866 - Large Image
 
31866 - Video
Attachments
 
 
31866 - Specification Sheet
Other Links
 
 
31866 - Other
 
31866 - Other
 
31866 - Other
Descriptions
Product Type
1-3/4" Carbide Hole Cutter
extra long description
KLEIN 31866 1-3/4" Carbide Hole Cut
Description
CARBIDE HOLE CUTTER, 1-3/4"
Long Description
Carbide Hole Cutter, 1-3/4-Inch
Additional Information
media
Yes
Hole Diameter
1-3/4" (4.5 cm)
Shank Size
3/8" (1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31866
GTIN
00092644318665
UPC
092644318665
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
11.2 oz (317.5 g)
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 31866.
Jump To:

Repair / Replacement

These are repair/replacement parts for 31866.

This Replacement Hole Cutter Pilot Bit Cuts Quick, Precise Holes In A Variety Of...
  • Our Part #: 31874
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 31874
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($65.52) ·
31874 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.92

Each

QTY:
Each
Add
Replacement Hole Cutter Pilot Bit
  • MFR Part #: 31874
  • GTIN: 00092644318740
  • Manufacturer: Klein Tools

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds