31868 - Carbide Hole Cutter, 2"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31868
Manufacturer
Klein Tools
Manufacturer's Part Number
31868
Description
Carbide Hole Cutter, 2"
Carbide Hole Cutter, 2-Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
092644318689 / 00092644318689
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
31868 - Small Image
 
31868 - Large Image
 
31868 - Large Image
 
31868 - Large Image
 
31868 - Large Image
 
31868 - Large Image
 
31868 - Video
Attachments
 
 
31868 - Specification Sheet
Other Links
 
 
31868 - Other
 
31868 - Other
 
31868 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
KLEIN 31868 2" Carbide Hole Cutter
Description
CARBIDE HOLE CUTTER, 2"
Product Type
2" Carbide Hole Cutter
Long Description
Carbide Hole Cutter, 2-Inch
Additional Information
Hole Diameter
2" (5.1 cm)
Shank Size
3/8" (1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31868
GTIN
00092644318689
UPC
092644318689
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
12.8 oz (362.9 g)
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat