32240 - Drill Tap, 10-24

Klein Tools

  • $8.73 (Each)
  • $8.73 (Each)

  • $26.19 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32240
Manufacturer
Klein Tools
Manufacturer's Part Number
32240
Description
Drill Tap, 10-24
Drill, Tap and Deburr In One Easy Step. 1/4-Inch Hex For Easy Quick-Connect Application. Sold Alone or As Part Of A Kit (32217).
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644322402 / 00092644322402
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.73 (Each)
Standard Packaging
$26.19 (Per 3)
Resources
Other Links
 
 
32240 - Other
 
32240 - Other
Images
 
 
32240 - Large Image
 
32240 - Small Image
 
32240 - Large Image
 
32240 - Video
Attachments
 
 
32240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Descriptions
Product Type
10-24 Drill Tap
Description
DRILL TAP, 10-24
extra long description
KLEIN 32240 10-24 Drill Tap
Features
Drill, tap and deburr in one easy step. 1/4-Inch hex for easy quick-connect application. Sold alone or as part of a kit (32217).
Long Description
Drill, tap and deburr in one easy step. 1/4-Inch hex for easy quick-connect application. Sold alone or as part of a kit (32217).
Additional Information
Shank Type
1/4" Hex
Tap Sizes
10-24
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32240
GTIN
00092644322402
UPC
092644322402
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat