32288 - 8-In-1 Insulated Interchangeable Screwdriver Set

Klein Tools

  • $53.83 (Each)
  • $53.83 (Each)

  • $161.49 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32288
Manufacturer
Klein Tools
Manufacturer's Part Number
32288
Description
8-In-1 Insulated Interchangeable Screwdriver Set
Klein Tools' Interchangeable Insulated Screwdriver Set Includes An Insulated Handle and 5 Interchangeable Insulated Blades For Quick Changes On The Job. The Auto-Eject Mechanism Works With Just A Twist, Allowing You to Change or Flip Blades Simply and Easily. A Bright Orange Coating Of Insulation Protects From Electrical Shock, As Well As Being Flame and Impact Resistant. Klein Insulated Tools Exceed The Astm F1505 Standards For Insulated Tools, and Are Clearly Marked With The Official 1000-Volt Rating Sym
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644322884 / 00092644322884
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.83 (Each)
Standard Packaging
$161.49 (Per 3)
Resources
Images
 
 
32288 - Large Image
 
32288 - Small Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Video
Other Links
 
 
32288 - Other
 
32288 - Other
 
32288 - Other
 
32288 - Other
 
32288 - Other
Attachments
 
 
32288 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Color Code
Handle Color
Black/Orange
Handle Material
Rubber, High-Dielectric Plastic
Dimensions and Weight
Overall Length
8.25" (21.0 cm)
Descriptions
Product Type
Insul Changeable Drivers W/ Pouch
Features
Klein Tools' Interchangeable Insulated Screwdriver Set includes an insulated handle and 5 interchangeable insulated blades for quick changes on the job. The auto-eject mechanism works with just a twist, allowing you to change or flip blades simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating sym
Description
8-IN-1 INSULATED INTERCHANGEABLE SCREWDRIVER SET
extra long description
KLEIN 32288 Insul Changeable Driver
Long Description
Klein Tools' Interchangeable Insulated Screwdriver Set includes an insulated handle and 5 interchangeable insulated blades for quick changes on the job. The auto-eject mechanism works with just a twist, allowing you to change or flip blades simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating sym
Special Features
Cushion-grip Handle
Additional Information
Overall Height
1.75" (4.4 cm)
Overall Width
4.25" (10.8 cm)
Handle Length
4.7" (11.9 cm)
Number of Pieces
7
Shank Length
Double-End: 3.5" (8.9 cm); Single-End: 5.75" (14.6 cm)
included
Pouch, Handle, #2PH Single-End Blade, 1/4"SL (6 mm) Single-End Blade, #1SQ / #2SQ Double-End Blade, #1PH / 3/16"SL (5 mm) Double-End Blade, and #2PH / 1/4"SL (6 mm) Double-End Blade
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32288
GTIN
00092644322884
UPC
092644322884
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Insulated, Interchangeable Blade
Packaging
Weight
14.7 oz (417 g)
Weight per each
0.95
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Meets or Exceeds ASTM F1505
Configuration
Set with Case
Application
Work Near Energized Sources
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat