32290 - Multi-Bit Screwdriver With Storage 15PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32290
Manufacturer
Klein Tools
Manufacturer's Part Number
32290
Description
Multi-Bit Screwdriver With Storage 15PC
With Klein Tools 15-In-1 Multi-Bit Screwdriver, Carry Fewer Tools. This Screwdriver / Nut Driver Set Comes With A Fixed Shaft and Internal Storage Compartment For The Screwdriver Bits So They Stay With The Driver. 14 Different Bit Sizes Plus A 1/4-Inch Nut Driver Should Cover The Range Of All Your Bit Needs.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644322907 / 00092644322907
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32290 - Large Image
 
32290 - Large Image
 
32290 - Large Image
 
32290 - Large Image
 
32290 - Large Image
 
32290 - Large Image
 
32290 - Small Image
 
32290 - Video
Attachments
 
 
32290 - Specification Sheet
Other Links
 
 
32290 - Other
 
32290 - Other
 
32290 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
8.5" (21.6 cm)
Descriptions
Product Type
Multibit Screwdriver W/Storage 15PC
Description
MULTI-BIT SCREWDRIVER WITH STORAGE 15PC
Features
With Klein Tools 15-in-1 multi-bit screwdriver, carry fewer tools. This screwdriver / nut driver set comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different bit sizes plus a 1/4-Inch nut driver should cover the range of all your bit needs.
extra long description
KLEIN 32290 MultiBit Screwdriver w/
Long Description
With Klein Tools 15-in-1 multi-bit screwdriver, carry fewer tools. This screwdriver / nut driver set comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different bit sizes plus a 1/4-Inch nut driver should cover the range of all your bit needs.
Special Features
Internal Storage Compartment for Bits
Additional Information
media
Yes
Shank Length
4" (10.2 cm)
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32290
GTIN
00092644322907
UPC
092644322907
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
STANDARD
Availability
Status
Inactive
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat