32291 - Multi-Bit Screwdriver, Tamperproof, 15PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32291
Manufacturer
Klein Tools
Manufacturer's Part Number
32291
Description
Multi-Bit Screwdriver, Tamperproof, 15PC
Multi-Bit Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 8.5 In Overall Length, Round Shank, 4 In Shank Length, 15 Pieces, 0.50 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644322914 / 00092644322914
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32291 - Small Image
 
32291 - Large Image
 
32291 - Large Image
 
32291 - Large Image
 
32291 - Large Image
 
32291 - Large Image
 
32291 - Large Image
 
32291 - Large Image
 
32291 - Large Image
 
32291 - Video
Specifications Sheets
 
 
32291 - Specification Sheet
Attachments
 
 
32291 - Specification Sheet
Other Links
 
 
32291 - Other
 
32291 - Other
 
32291 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Rubber
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
8.5 in;215.9 mm
Descriptions
Product Type
Multi-Bit Screwdriver
Tamperproof
Long Description
Multi-Bit Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 8.5 in Overall Length, Round Shank, 4 in Shank Length, 15 Pieces, 0.50 lb
Features
Carry fewer tools with the 15-in-1 multi-bit screwdriver. Comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different sizes with an emphasis on tamperproof bits plus a 1/4-inch nut driver should cover the range of all your bit needs.
Short Description
Tamperproof, Steel, Black (Handle)
Special Features
Internal Storage Compartment for Bits
Description
MULTI-BIT SCREWDRIVER, TAMPERPROOF, 15PC
extra long description
KLEIN 32291 Multi-Bit Screwdriver 1
Additional Information
Tip Size
#10;#15;#20;#25;#27;#30 (Torx-Pins);1/8 in;9/64 in;5/32 in;3/16 in (Hex-Pins);#6;#8;#10;#12;1/4 in Hex (Spanners)
Shank Type
Round
includes
14 different screwdriver tips plus a 1/4-Inch nut driver
Shank Length
4 in;101.6 mm
Number of Pieces
15
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Manufacturers Part Number
32291
Brand
Klein Tools
GTIN
00092644322914
UPC
092644322914
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tamperproof
Availability
Status
Inactive
Packaging
Weight
0.50 lb;0.23 kg
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat