32305 - 15-In-1 Multi-Bit Ratcheting Screwdriver

Klein Tools

  • $30.78 (Each)
  • $30.78 (Each)

  • $92.34 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32305
Manufacturer
Klein Tools
Manufacturer's Part Number
32305
Description
15-In-1 Multi-Bit Ratcheting Screwdriver
Klein Tools’ Multi-Bit Screwdrivers Help Make Your Job A Little Easier. The 15-In-1 Ratcheting Screwdriver’S Durable Ratcheting Mechanism Allows For Faster and Easier All-Day Driving. With The On-Board Storage Of 14 Common Bits and A 1/4-Inch Nut Driver, This Is Your New Everyday Screwdriver. This Screwdriver Features Industrial-Strength Bits As Well As Cushion-Grip™ Handles For Outstanding Comfort and Control.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644323058 / 00092644323058
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.78 (Each)
Standard Packaging
$92.34 (Per 3)
Resources
Images
 
 
32305 - Large Image
 
32305 - Large Image
 
32305 - Large Image
 
32305 - Large Image
 
32305 - Large Image
 
32305 - Large Image
 
32305 - Large Image
 
32305 - Large Image
 
32305 - Large Image
 
32305 - Large Image
 
32305 - Video
Other Links
 
 
32305 - Other
 
32305 - Other
 
32305 - Other
 
32305 - Other
 
32305 - Other
Attachments
 
 
32305 - Specification Sheet
360 Images
 
 
32305 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel Barrel
Material, Color, and Finish
Handle Color
Black/Yellow
Handle Material
Plastic
Dimensions and Weight
Overall Length
8.71" (22.1 cm)
Descriptions
extra long description
KLEIN 32305 15-in-1 Ratcheting Scre
Description
15-IN-1 MULTI-BIT RATCHETING SCREWDRIVER
Product Type
15-In-1 Ratcheting Screwdriver
Long Description
Klein Tools’ Multi-Bit Screwdrivers help make your job a little easier. The 15-in-1 Ratcheting Screwdriver’s durable ratcheting mechanism allows for faster and easier all-day driving. With the on-board storage of 14 common bits and a 1/4-Inch nut driver, this is your new everyday screwdriver. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles for outstanding comfort and control.
Special Features
Ratcheting-Directions: Forward, Fixed, Reverse; On-Board Bit Storage
Features
Klein Tools’ Multi-Bit Screwdrivers help make your job a little easier. The 15-in-1 Ratcheting Screwdriver’s durable ratcheting mechanism allows for faster and easier all-day driving. With the on-board storage of 14 common bits and a 1/4-Inch nut driver, this is your new everyday screwdriver. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles for outstanding comfort and control.
Additional Information
Number of Pieces
1
Overall Height
1.42" (3.6 cm)
Overall Width
1.42" (3.6 cm)
Shank Length
3.5" (8.9 cm)
Handle Length
5.63" (14.3 cm)
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32305
GTIN
00092644323058
UPC
092644323058
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Bit Ratcheting Screwdriver
Packaging
Weight
10.4 oz (295 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Ratcheting Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat