32306INS - 6-In-1 Insulated Auto-Lock Screwdriver

Klein Tools

  • $42.84 (Each)
  • $42.84 (Each)

  • $257.04 (Per 6)

In-Stock: 49 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32306INS
Manufacturer
Klein Tools
Manufacturer's Part Number
32306INS
Description
6-In-1 Insulated Auto-Lock Screwdriver
Klein Tools 6-In-1 Insulated Multi-Bit Screwdriver Features 1000V Rated Insulation Meeting or Exceeding Astm F1505 Standards. Auto-Locking Collar Secures Bits While Slim-Tip Geometry Enables Access to Tight Terminal Blocks and Confined Electrical Spaces. Includes Six Insulated Bits With In-Handle Storage and A Cushion-Grip™ Handle to Provide Superior Torque and Comfort For Electrical Applications Requiring Safety and Precision.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644323065 / 00092644323065
Weight per unit
0.368 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.84 (Each)
Standard Packaging
$257.04 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
49
Resources
360 Images
 
 
32306INS - 360 Image
Images
 
 
32306INS - Small Image
 
32306INS - Large Image
 
32306INS - Large Image
 
32306INS - Large Image
 
32306INS - Large Image
 
32306INS - Large Image
 
32306INS - Large Image
Attachments
 
 
32306INS - Specification Sheet
Other Links
 
 
32306INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hardened Steel, Plastic
Material, Color, and Finish
Finish
Matte Black Steel With Orange Insulating Plastic
Handle Color
Black / Yellow
Handle Material
Rubber, Plastic
Dimensions and Weight
Overall Length
9.5" (24.1 cm)
Descriptions
Description
6-IN-1 INSULATED AUTO-LOCK SCREWDRIVER
Extra Long Description
KLE 32306INS 6-in-1 Insulated Screw
Long Description
Klein Tools 6-in-1 Insulated Multi-Bit Screwdriver features 1000V rated insulation meeting or exceeding ASTM F1505 standards. Auto-locking collar secures bits while slim-tip geometry enables access to tight terminal blocks and confined electrical spaces. Includes six insulated bits with in-handle storage and a Cushion-Grip™ handle to provide superior torque and comfort for electrical applications requiring safety and precision.
Product Type
6-In-1 Insulated Screwdriver
Special Features
Insulated, Interchangeable Bits, Auto-Lock Bit Holder, In-Handle Bit Storage
Additional Information
Drive Size
PH1, PH2, SQ1, SQ2, SL 1/4", SL 3/16"
Drive Type
Phillips, Slotted, Square
For Use With
Electrical Terminals and Fasteners Up To 1000V
Handle Length
5.25" (13.3 cm)
Handle Type
Cushion-Grip™
Number Of Pieces
7
Overall Height
1.5" (3.8 cm)
Overall Width
1.5" (3.8 cm)
Shank Length
2" (5.1 cm)
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32306INS
GTIN
00092644323065
UPC
092644323065
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Insulated Multi-Bit
Packaging
Weight
5.9 oz (168 g)
Weight per each
0.368
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Working with Energized Fasteners
Standard
Meets or Exceeds ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat