32307 - 27-In-1 Multi-Bit Tamperproof Screwdriver

Klein Tools

  • $40.83 (Each)
  • $40.83 (Each)

  • $122.49 (Per 3)

In-Stock: 137 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32307
Manufacturer
Klein Tools
Manufacturer's Part Number
32307
Description
27-In-1 Multi-Bit Tamperproof Screwdriver
Klein Tools' Multi-Bit Screwdrivers Help Make Your Job A Little Easier. The 27-In-1 Tamperproof Screwdriver Offers 26 Specialty Bits Conveniently Stored Right In The Handle and An Integrated 1/4-Inch Nut Driver. Powerful Rare-Earth Magnets In The Barrel Secure The Bits and Fasteners. This Screwdriver Features Industrial-Strength Bits As Well As Cushion-Grip™ Handles For Outstanding Comfort and Control.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644323072 / 00092644323072
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.83 (Each)
Standard Packaging
$122.49 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
137
Resources
Images
 
 
32307 - Small Image
 
32307 - Large Image
 
32307 - Large Image
 
32307 - Large Image
 
32307 - Large Image
 
32307 - Large Image
 
32307 - Large Image
 
32307 - Large Image
 
32307 - Large Image
 
32307 - Large Image
 
32307 - Video
Other Links
 
 
32307 - Other
 
32307 - Other
 
32307 - Other
 
32307 - Other
 
32307 - Other
 
32307 - Other
360 Images
 
 
32307 - 360 Image
Attachments
 
 
32307 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel Barrel
Material, Color, and Finish
Handle Color
Black/Yellow
Handle Material
Plastic
Dimensions and Weight
Overall Length
8.49" (21.6 cm)
Descriptions
extra long description
KLEIN 32307 27-in-1 Tamperproof Scr
Description
27-IN-1 MULTI-BIT TAMPERPROOF SCREWDRIVER
Product Type
27-In-1 Tamperproof Screwdriver
Features
Klein Tools’ Multi-bit Screwdrivers help make your job a little easier. The 27-in-1 Tamperproof Screwdriver offers 26 specialty bits conveniently stored right in the handle and an integrated 1/4-Inch nut driver. Powerful Rare-Earth magnets in the barrel secure the bits and fasteners. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles for outstanding comfort and control.
Long Description
Klein Tools' Multi-bit Screwdrivers help make your job a little easier. The 27-in-1 Tamperproof Screwdriver offers 26 specialty bits conveniently stored right in the handle and an integrated 1/4-Inch nut driver. Powerful Rare-Earth magnets in the barrel secure the bits and fasteners. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles for outstanding comfort and control.
Special Features
On-Board Storage of Specialty Tamperproof Bits, Magnetic
Additional Information
media
Yes
Number of Pieces
1
Overall Height
1.42" (3.6 cm)
Overall Width
1.42" (3.6 cm)
Shank Length
3.38" (8.6 cm)
Handle Length
5.0" (12.7 cm)
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32307
GTIN
00092644323072
UPC
092644323072
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Multi-Bit Tamperproof Screwdriver
Packaging
Weight
8.8 oz (249 g)
Weight per each
0.55
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Tamperproof and Security Bit Driving
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat