32308 - 8-In-1 Multi-Bit Adj Length Stubby Screwdriver

Klein Tools

  • $23.78 (Each)
  • $23.78 (Each)

  • $71.34 (Per 3)

Availability: In Stock Locally
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
32308
Manufacturer
Klein Tools
Manufacturer's Part Number
32308
Description
8-In-1 Multi-Bit Adj Length Stubby Screwdriver
8-In-1 Multi-Bit Adjustable Length Stubby Screwdriver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644323089 / 00092644323089
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.78 (Each)
Standard Packaging
$71.34 (Per 3)
Resources
Images
 
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Video
Other Links
 
 
32308 - Other
 
32308 - Other
 
32308 - Other
 
32308 - Other
 
32308 - Other
 
32308 - Other
360 Images
 
 
32308 - 360 Image
Attachments
 
 
32308 - Specification Sheet
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
Stainless Steel Barrel
Material, Color, and Finish
Handle Color
Black/ Yellow
Handle Material
Plastic
Dimensions and Weight
Overall Length
4.81" (12.2 cm)
Descriptions
extra long description
KLEIN 32308 8-in-1 Adjust. Stubby S
Description
8-IN-1 MULTI-BIT ADJ LENGTH STUBBY SCREWDRIVER
Product Type
8-In-1 Adjust. Stubby Screwdriver
Long Description
8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver
Special Features
Adjustable Length Screwdriver, Shaft Removes to be Impact Driver Attachment
Additional Information
Number of Pieces
1
Overall Height
1.42" (3.6 cm)
Overall Width
1.42" (3.6 cm)
Shank Length
1" to 2.75" (2.5 to 7 cm)
Handle Length
2.5" (6.4 cm)
Handle Type
Cushion-Grip™
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32308
GTIN
00092644323089
UPC
092644323089
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Bit Magnetic Screwdriver
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat