32313HD - 13-In-1 Ratcheting Impact Rated Screwdriver

Klein Tools

  • $25.00 (Each)
  • $25.00 (Each)

  • $150.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32313HD
Manufacturer
Klein Tools
Manufacturer's Part Number
32313HD
Description
13-In-1 Ratcheting Impact Rated Screwdriver
The Klein Tools 13-In-1 Ratcheting Impact Rated Screwdriver Conveniently Stores Six Double-Ended Pro-Flex Bits Onboard. Ratcheting Feature Has Three Settings, Forward, Fixed and Reverse For Easier Driving. This Screwdriver Features Industrial-Strength Bits As Well As Cushion-Grip™ Handle For Outstanding Comfort and Control.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644328732 / 00092644328732
Weight per unit
0.604 L
Price & Packaging
Minimum Order Quantity
1
Unit
$25.00 (Each)
Standard Packaging
$150.00 (Per 6)
Resources
Images
 
 
32313HD - Large Image
 
32313HD - Small Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
 
32313HD - Large Image
Attachments
 
 
32313HD - Specification Sheet
Other Links
 
 
32313HD - Other
 
32313HD - Other
 
32313HD - Other
 
32313HD - Other
 
32313HD - Other
 
32313HD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Handle Material
Plastic
Dimensions and Weight
Overall Length
9.3" (23.62 cm)
Descriptions
Description
13-IN-1 RATCHETING IMPACT RATED SCREWDRIVER
Product Type
13-In-1 Ratcheting Impact Driver
extra long description
KLEIN 32313HD 13-in-1 Ratcheting Im
Long Description
The Klein Tools 13-in-1 Ratcheting Impact Rated Screwdriver conveniently stores six double-ended pro-flex bits onboard. Ratcheting feature has three settings, forward, fixed and reverse for easier driving. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handle for outstanding comfort and control.
Special Features
Ratcheting, Slim Handle
Additional Information
Shank Length
Overall Width
1.25" ( 3.2 cm)
Handle Length
4.6" (11.7 cm)
Number of Pieces
7
Overall Height
1.25" ( 3.2 cm)
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32313HD
GTIN
00092644328732
UPC
092644328732
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Multi-bit Screwdriver
Packaging
Weight
8 oz (227 g)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat