32314 - 14-In-1 Precision Screwdriver/ Nut Driver

Klein Tools

  • $22.84 (Each)
  • $22.84 (Each)

  • $137.04 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32314
Manufacturer
Klein Tools
Manufacturer's Part Number
32314
Description
14-In-1 Precision Screwdriver/ Nut Driver
Klein Tools' 14-In-1 Precision Screwdriver / Nut Driver Features 14 Of The Most Common Precision Sizes In One Tool. The Cushion-Grip™ Handle and Spin Cap Provide Outstanding Comfort and Control. This Smartly Designed Tool Contains 6 Sizes Of Integrated Steel Nut Driver Shafts That Securely Hold Four Double-Ended Screwdriver Bits. Carefully Heat-Treated For Industrial Strength, The Precision-Milled Bits Include Multiple Sizes Of Slotted, Phillips and Tamperproof Torx® Bits.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644323140 / 00092644323140
Weight per unit
0.167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.84 (Each)
Standard Packaging
$137.04 (Per 6)
Resources
Images
 
 
32314 - Small Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Video
360 Images
 
 
32314 - 360 Image
Attachments
 
 
32314 - Specification Sheet
Other Links
 
 
32314 - Other
 
32314 - Other
 
32314 - Other
 
32314 - Other
 
32314 - Other
 
32314 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Acetate
Handle Color
Black/Yellow
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
extra long description
KLEIN 32314 14-in-1 Precision Screw
Description
14-IN-1 PRECISION SCREWDRIVER/ NUT DRIVER
Long Description
Klein Tools' 14-in-1 Precision Screwdriver / Nut Driver features 14 of the most common precision sizes in one tool. The Cushion-Grip™ handle and spin cap provide outstanding comfort and control. This smartly designed tool contains 6 sizes of integrated steel nut driver shafts that securely hold four double-ended screwdriver bits. Carefully heat-treated for industrial strength, the precision-milled bits include multiple sizes of slotted, Phillips and Tamperproof TORX® bits.
Special Features
Integrated Precision Nut and Screwdriver; Spin Cap and Cushion-Grip Handle for Great Control
Product Type
14-In-1 Precision Screwdriver/Nut Driver
Features
Klein Tools’ 14-in-1 Precision Screwdriver / Nut Driver features 14 of the most common precision sizes in one tool. The Cushion-Grip™ handle and spin cap provide outstanding comfort and control. This smartly designed tool contains 6 sizes of integrated steel nut driver shafts that securely hold four double-ended screwdriver bits. Carefully heat-treated for industrial strength, the precision-milled bits include multiple sizes of slotted, Phillips and Tamperproof TORX® bits.
Additional Information
Overall Height
0.88" (2.2 cm)
Overall Width
0.88" (2.2 cm)
Shank Length
3.1" (7.9 cm)
Handle Length
4.2" (10.7 cm)
Number of Pieces
8
Handle Type
Cushion-Grip with Spin Top
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32314
GTIN
00092644323140
UPC
092644323140
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Bit Screwdrivers
Packaging
Weight
2.6 oz (73 g)
Weight per each
0.167
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Configuration
1 to 1/4-Inch Taper
Application
Precision, Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat