32314 - 14-In-1 Precision Screwdriver/ Nut Driver

Klein Tools

  • $22.38 (Each)
  • $22.38 (Each)

  • $134.28 (Per 6)
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
32314
Manufacturer
Klein Tools
Manufacturer's Part Number
32314
Description
14-In-1 Precision Screwdriver/ Nut Driver
Klein Tools’ 14-In-1 Precision Screwdriver / Nut Driver Features 14 Of The Most Common Precision Sizes In One Tool. The Cushion-Grip™ Handle and Spin Cap Provide Outstanding Comfort and Control. This Smartly Designed Tool Contains 6 Sizes Of Integrated Steel Nut Driver Shafts That Securely Hold Four Double-Ended Screwdriver Bits. Carefully Heat-Treated For Industrial Strength, The Precision-Milled Bits Include Multiple Sizes Of Slotted, Phillips and Tamperproof Torx® Bits.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644323140 / 00092644323140
Weight per unit
0.167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.38 (Each)
Standard Packaging
$134.28 (Per 6)
Resources
Other Links
 
 
32314 - Other
 
32314 - Other
 
32314 - Other
 
32314 - Other
 
32314 - Other
 
32314 - Other
360 Images
 
 
32314 - 360 Image
Images
 
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Large Image
 
32314 - Video
Attachments
 
 
32314 - Specification Sheet
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
Steel
Material, Color, and Finish
Handle Material
Acetate
Handle Color
Black/Yellow
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
extra long description
KLEIN 32314 14-in-1 Precision Screw
Description
14-IN-1 PRECISION SCREWDRIVER/ NUT DRIVER
Product Type
14-In-1 Precision Screwdriver/Nut Driver
Features
Klein Tools’ 14-in-1 Precision Screwdriver / Nut Driver features 14 of the most common precision sizes in one tool. The Cushion-Grip™ handle and spin cap provide outstanding comfort and control. This smartly designed tool contains 6 sizes of integrated steel nut driver shafts that securely hold four double-ended screwdriver bits. Carefully heat-treated for industrial strength, the precision-milled bits include multiple sizes of slotted, Phillips and Tamperproof TORX® bits.
Long Description
Klein Tools’ 14-in-1 Precision Screwdriver / Nut Driver features 14 of the most common precision sizes in one tool. The Cushion-Grip™ handle and spin cap provide outstanding comfort and control. This smartly designed tool contains 6 sizes of integrated steel nut driver shafts that securely hold four double-ended screwdriver bits. Carefully heat-treated for industrial strength, the precision-milled bits include multiple sizes of slotted, Phillips and Tamperproof TORX® bits.
Special Features
Integrated Precision Nut and Screwdriver; Spin Cap and Cushion-Grip Handle for Great Control
Additional Information
Overall Height
0.88" (2.2 cm)
Overall Width
0.88" (2.2 cm)
Shank Length
3.1" (7.9 cm)
Handle Length
4.2" (10.7 cm)
Number of Pieces
8
Handle Type
Cushion-Grip with Spin Top
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32314
GTIN
00092644323140
UPC
092644323140
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Bit Screwdrivers
Packaging
Weight
2.6 oz (73 g)
Weight per each
0.167
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Configuration
1 to 1/4-Inch Taper
Application
Precision, Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat