32327 - 27-In-1 Precision Screwdriver

Klein Tools

  • $24.15 (Each)
  • $24.15 (Each)

  • $144.90 (Per 6)
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
32327
Manufacturer
Klein Tools
Manufacturer's Part Number
32327
Description
27-In-1 Precision Screwdriver
The 27-In-1 Multi-Bit Precision Screwdriver Offers 26 Specialty Tamperproof Tips Conveniently Stored In The Handle Plus An Integrated 3.5 MM Nut Driver. The Powerful Rare-Earth Magnet In The Stainless Steel Barrel Securely Holds Both Bits and Fasteners. This Screwdriver Features Industrial-Strength Bits As Well As A Cushion-Grip™ Handle With Spin Cap For Outstanding Comfort and Control.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644323270 / 00092644323270
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.15 (Each)
Standard Packaging
$144.90 (Per 6)
Resources
Images
 
 
32327 - Large Image
 
32327 - Large Image
 
32327 - Large Image
 
32327 - Large Image
 
32327 - Large Image
 
32327 - Large Image
 
32327 - Large Image
 
32327 - Large Image
 
32327 - Video
Attachments
 
 
32327 - Specification Sheet
Other Links
 
 
32327 - Other
 
32327 - Other
 
32327 - Other
 
32327 - Other
 
32327 - Other
 
32327 - Other
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
Steel Bits
Material, Color, and Finish
Handle Material
Acetate
Handle Color
Black/Yellow
Dimensions and Weight
Overall Length
8.75” (22 cm)
Descriptions
Description
27-IN-1 PRECISION SCREWDRIVER
extra long description
KLEIN 32327 27-in-1 Precision Screw
Product Type
27-In-1 Precision Screwdriver
Features
The 27-in-1 Multi-Bit Precision Screwdriver offers 26 specialty tamperproof tips conveniently stored in the handle plus an integrated 3.5 mm nut driver. The powerful Rare-Earth magnet in the stainless steel barrel securely holds both bits and fasteners. This screwdriver features industrial-strength bits as well as a Cushion-Grip™ handle with spin cap for outstanding comfort and control.
Long Description
The 27-in-1 Multi-Bit Precision Screwdriver offers 26 specialty tamperproof tips conveniently stored in the handle plus an integrated 3.5 mm nut driver. The powerful Rare-Earth magnet in the stainless steel barrel securely holds both bits and fasteners. This screwdriver features industrial-strength bits as well as a Cushion-Grip™ handle with spin cap for outstanding comfort and control.
Special Features
Integrated Precision Nut and Screwdriver; Spin Cap and Cushion-Grip Handle for Great Control
Additional Information
media
Yes
Number of Pieces
27
Handle Length
4.2" (10.7 cm)
Shank Length
6.35" (16 cm)
Handle Type
Cushion-Grip with Spin Top
Overall Height
0.85" (2.2 cm)
Overall Width
0.85" (2.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32327
GTIN
00092644323270
UPC
092644323270
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Bit Screwdrivers
Packaging
Weight
0.2 oz (11 g)
Weight per each
0.24
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Precision, Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat