32397 - Replacement Bit #2 Phillips & #1 Square

Klein Tools

  • $5.38 (Each)
  • $5.38 (Each)

  • $32.28 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32397
Manufacturer
Klein Tools
Manufacturer's Part Number
32397
Description
Replacement Bit #2 Phillips & #1 Square
Replacement Bit #2 Phillips & #1 Square
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644323973 / 00092644323973
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.38 (Each)
Standard Packaging
$32.28 (Per 6)
Resources
Images
 
 
32397 - Small Image
 
32397 - Large Image
 
32397 - Video
Attachments
 
 
32397 - Specification Sheet
Other Links
 
 
32397 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Replacement Bits, #2 PH, #1 SQ
Description
REPLACEMENT BIT #2 PHILLIPS & #1 SQUARE
extra long description
KLEIN 32397 Replacement Bits, #2 PH
Long Description
Replacement Bit #2 Phillips & #1 Square
Additional Information
tip type
#2 Phillips; #1 Square
for use with
11-in-1 and 11-in-1 Magnetic Multi-Bit Screwdriver / Nut Drivers (Cat. Nos. 32500, 32500-MAG)
package quantity
2 Bits
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32397
GTIN
00092644323973
UPC
092644323973
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat