32401 - Replacement Bit 3/16" Slotted 1/4" Slotted

Klein Tools

  • $7.39 (Each)
  • $7.39 (Each)

  • $44.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32401
Manufacturer
Klein Tools
Manufacturer's Part Number
32401
Description
Replacement Bit 3/16" Slotted 1/4" Slotted
Replacement Bit, 3/16 In;1/4 In (Slotted Tip) Tip Size, 0.10 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644324017 / 00092644324017
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.39 (Each)
Standard Packaging
$44.34 (Per 6)
Resources
Images
 
 
32401 - Small Image
 
32401 - Large Image
 
32401 - Large Image
 
32401 - Large Image
 
32401 - Video
Attachments
 
 
32401 - Specification Sheet
Other Links
 
 
32401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
REPLACEMENT BIT 3/16" SLOTTED 1/4" SLOTTED
Product Type
Replacement Bit
Long Description
Replacement Bit, 3/16 in;1/4 in (Slotted Tip) Tip Size, 0.10 lb
Features
Replacement bits for Klein's Extended-Reach (32559) Multi-Bit Screwdriver/Nut Driver. The 3/16'' and 1/4'' Slotted tips are precision machined for exact fit into fastener.
Short Description
3/16 in Slotted 1/4 in Slotted, Replacement Bit
Special Features
Fits Klein Extended-Reach (32559) Multi-Bit Screwdriver/Nut Driver
extra long description
KLEIN 32401 Bit 3/16" Slotted 1/4"
Additional Information
for use with
32559 (Extended Reach)
Tip Size
3/16 in;4.8 mm;1/4 in;6.4 mm (Slotted Tip)
package quantity
2 Bits
tip type
3/16" (0.5 cm), 1/4" 0.6 cm) Slotted
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32401
GTIN
00092644324017
UPC
092644324017
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.10 lb;0.05 kg
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat