32477 - Multi-Bit Screwdriver/Nut Driver, 10-In-1

Klein Tools

  • $20.90 (Each)
  • $20.90 (Each)

  • $125.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32477
Manufacturer
Klein Tools
Manufacturer's Part Number
32477
Description
Multi-Bit Screwdriver/Nut Driver, 10-In-1
Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 In (6.4 MM), 3/16 In (4.8 MM)(Slotted Bits);#1, #2(Square Bits);T10, T15(Torx(R) Bits) Tip Size, Phillips Tip Style, 7.75 In Overall Length, 5/16 In;1/4 In Drive Size, 4 In Shank Length, 0.50 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644324772 / 00092644324772
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.90 (Each)
Standard Packaging
$125.40 (Per 6)
Resources
Images
 
 
32477 - Large Image
 
32477 - Video
Other Links
 
 
32477 - Other
 
32477 - Other
 
32477 - Other
 
32477 - Other
Attachments
 
 
32477 - Specification Sheet
360 Images
 
 
32477 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Steel
Color
Yellow;Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.75 in;196.9 mm
Descriptions
Product Type
Screwdriver And Nutdriver
Screwdriver/Nut Driver
Long Description
Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 in (6.4 mm), 3/16 in (4.8 mm)(Slotted Bits);#1, #2(Square Bits);T10, T15(Torx(R) Bits) Tip Size, Phillips Tip Style, 7.75 in Overall Length, 5/16 in;1/4 in Drive Size, 4 in Shank Length, 0.50 lb
Features
The Klein 10-in-1 Multi-Bit Screwdriver/Nut driver has the bits to handle your most common tasks. From Phillips or slotted to square and TORX(R), these tips are precision-machined for an exact fit. The internal flanges inside the handle provide solid, twist-resistant blade anchor. A Cushion-Grip handle for greater torque and comfort helps you get the job done fast.
Short Description
5-IN-1 Screwdriver and Nutdriver, Steel, Yellow; Black
Special Features
The Klein 10-In-1 Screwdriver/Nut Driver Multi-Tool Has The Bits to Handle Your Most Common Tasks. From Phillips Or Slotted to Square and Torxâ(R), These Tips Are Precision-Machined For An Exact Fit. The Internal Flanges Inside The Handle Provide Solid, Tw
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 10-IN-1
extra long description
KLEIN 32477 10-in-1 Screwdriver/Nut
Additional Information
Tip Size
#1, #2 (Phillips Bits);1/4 in (6.4 mm), 3/16 in (4.8 mm)(Slotted Bits);#1, #2(Square Bits);T10, T15(Torx(R) Bits)
Tip Style
Phillips
Drive Size
5/16 in;1/4 in
Shank Length
4 in;101.6 mm
Made in USA
yes
media
Yes
Handle Type
CUSHION GRIP
Manufacturer Information
Manufacturers Part Number
32477
Brand
Klein Tools
GTIN
00092644324772
UPC
092644324772
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.50 lb;0.23 kg
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat