3247712 - Multi-Bit Screwdriver/Nut Driver, 10-In-1

Klein Tools

  • $254.88 (Per 12)
  • $21.24 (Each)

  • $254.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3247712
Manufacturer
Klein Tools
Manufacturer's Part Number
32477-12
Description
Multi-Bit Screwdriver/Nut Driver, 10-In-1
The Klein 10-In-1 Multi-Bit Screwdriver/Nut Driver Has The Bits to Handle Your Most Common Tasks. From Phillips or Slotted to Square and Torx®, These Tips Are Precision-Machined For An Exact Fit. The Internal Flanges Inside The Handle Provide Solid, Twist- Resistant Blade Anchor. A Cushion-Grip™ Handle For Greater Torque and Comfort Helps You Get The Job Done Fast.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644324819 / 00092644324819
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
12
Unit
$21.24 (Each)
Carton
$254.88 (Per 12)
Standard Packaging
$254.88 (Per 12)
Resources
Images
 
 
3247712 - Small Image
 
3247712 - Large Image
 
3247712 - Video
Attachments
 
 
3247712 - Specification Sheet
Other Links
 
 
3247712 - Other
 
3247712 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black and Yellow
Dimensions and Weight
Overall Length
7.75" (19.7 cm)
Descriptions
Product Type
10-In-1 Screwdriver/Nut Driver PK12
extra long description
KLEIN 32477-12 10-in-1 Screwdriver/
Features
The Klein 10-in-1 Multi-Bit Screwdriver/Nut driver has the bits to handle your most common tasks. From Phillips or slotted to square and TORX®, these tips are precision-machined for an exact fit. The internal flanges inside the handle provide solid, twist- resistant blade anchor. A Cushion-Grip handle for greater torque and comfort helps you get the job done fast.
Long Description
The Klein 10-in-1 Multi-Bit Screwdriver/Nut driver has the bits to handle your most common tasks. From Phillips or slotted to square and TORX®, these tips are precision-machined for an exact fit. The internal flanges inside the handle provide solid, twist- resistant blade anchor. A Cushion-Grip™ handle for greater torque and comfort helps you get the job done fast.
Additional Information
media
Yes
Shaft Length
4" (10.2 cm)
Manufacturer Information
Manufacturers Part Number
32477-12
Brand
Klein Tools
GTIN
00092644324819
UPC
092644324819
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
minimum qty
12
Packaging
Weight
8 oz (227 g)
Weight per each
0.35
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat