32484 - Replacement Bit #1 Square & #2 Square

Klein Tools

  • $6.64 (Each)
  • $6.64 (Each)

  • $39.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32484
Manufacturer
Klein Tools
Manufacturer's Part Number
32484
Description
Replacement Bit #1 Square & #2 Square
Klein Tools Replacement Bits Quickly and Easily Fit Into Klein'S 10-In-1 Screwdriver/Nut Driver. The Heat-Treated Bits Are Industrial Strength For The Ultimate In Durability and Performance. Klein Tools Has The Screwdriver and Nut Driver Products Professionals Demand to Get The Job Done With Comfort and Ease Of Use.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644324840 / 00092644324840
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.64 (Each)
Standard Packaging
$39.84 (Per 6)
Resources
Images
 
 
32484 - Small Image
 
32484 - Large Image
 
32484 - Large Image
 
32484 - Video
Other Links
 
 
32484 - Other
Attachments
 
 
32484 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.25" (3.2 cm)
Descriptions
Product Type
Replacement Bits, Square, #1, #2
Description
REPLACEMENT BIT #1 SQUARE & #2 SQUARE
Long Description
Klein Tools replacement bits quickly and easily fit into Klein's 10-in-1 Screwdriver/Nut Driver. The heat-treated bits are industrial strength for the ultimate in durability and performance. Klein Tools has the screwdriver and nut driver products professionals demand to get the job done with comfort and ease of use.
extra long description
KLEIN 32484 Replacement Bits, Squar
Features
Klein Tools replacement bits quickly and easily fit into Klein's 10-in-1 Screwdriver/Nut Driver. The heat-treated bits are industrial strength for the ultimate in durability and performance. Klein Tools has the screwdriver and nut driver products professionals demand to get the job done with comfort and ease of use.
Additional Information
tip type
#1, #2 Square
for use with
10-in-1, 11-in-1 and 10-Fold™
package quantity
2 Bits
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32484
GTIN
00092644324840
UPC
092644324840
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.16 oz (4.5 g)
Weight per each
0.01
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat