32500HD - 11-In-1 Impact Rated Screwdriver / Nut Driver

Klein Tools

  • $23.56 (Each)
  • $23.56 (Each)

  • $141.36 (Per 6)

Availability: In Stock Locally
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
32500HD
Manufacturer
Klein Tools
Manufacturer's Part Number
32500HD
Description
11-In-1 Impact Rated Screwdriver / Nut Driver
This Impact Rated Multi-Tool Brings A New-to-World Design to A Classic 11-In-1 Screwdriver. Each Component Is Compatible With An Impact Driver, As Well As The Included Screwdriver Handle, Eliminating The Need to Carry Separate Power Tool Accessories. The Tool Houses 7 Popular Tips and Converts to 4 Nut Driver Sizes. It'S The Familiar Feel Of A Multi-Bit Screwdriver, With The Added Utility to Complete Any Job.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644328510 / 00092644328510
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.56 (Each)
Standard Packaging
$141.36 (Per 6)
Resources
Images
 
 
32500HD - Large Image
 
32500HD - Small Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Video
360 Images
 
 
32500HD - 360 Image
Attachments
 
 
32500HD - Specification Sheet
Other Links
 
 
32500HD - Other
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
S2 Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Product Type
11-In-1 Impact Rated Driver
extra long description
KLEIN 32500HD 11-in-1 Impact Rated
Features
This impact rated multi-tool brings a new-to-world design to a classic 11-in-1 screwdriver. Each component is compatible with an impact driver, as well as the included screwdriver handle, eliminating the need to carry separate power tool accessories. The tool houses 7 popular tips and converts to 4 nut driver sizes. It's the familiar feel of a multi-bit screwdriver, with the added utility to complete any job.
Long Description
This impact rated multi-tool brings a new-to-world design to a classic 11-in-1 screwdriver. Each component is compatible with an impact driver, as well as the included screwdriver handle, eliminating the need to carry separate power tool accessories. The tool houses 7 popular tips and converts to 4 nut driver sizes. It's the familiar feel of a multi-bit screwdriver, with the added utility to complete any job.
Special Features
Impact Rated Components
Description
11-IN-1 IMPACT RATED SCREWDRIVER / NUT DRIVER
Additional Information
Overall Height
1.25" (3.2 cm)
Overall Width
1.25" (3.2 cm)
Number of Pieces
10
Shank Length
3.63" (9.2 cm)
Handle Length
4.31" (10.9 cm)
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Manufacturers Part Number
32500HD
Brand
Klein Tools
GTIN
00092644328510
UPC
092644328510
Taxonomies, Classifications, and Categories
Type
11-in-1 Impact
Category Description
HAND TOOLS
Packaging
Weight
7.7 oz (219 g)
Weight per each
0.54
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Screwdriver / Nut Driver
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat