32500HDRT - 11-In-1 Ratcheting Impact Rated Screw/Nut Driver

Klein Tools

  • $32.59 (Each)
  • $32.59 (Each)

  • $195.54 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32500HDRT
Manufacturer
Klein Tools
Manufacturer's Part Number
32500HDRT
Description
11-In-1 Ratcheting Impact Rated Screw/Nut Driver
The Klein Tools 11-In-1 Ratcheting Impact Rated Screwdriver / Nut Driver'S Components Are All Impact Rated For Use With An Impact Driver. 1/4-Inch Quick-Connect On Power Nut Drivers to Easily Switch From Screwdriver Handle to An Impact Driver (Impact Driver Not Included). Ratcheting Feature Has Three Settings: Forward, Fixed, and Reverse, Facilitating Easier Driving.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644328725 / 00092644328725
Weight per unit
0.672 L
Price & Packaging
Minimum Order Quantity
1
Unit
$32.59 (Each)
Standard Packaging
$195.54 (Per 6)
Resources
Images
 
 
32500HDRT - Large Image
 
32500HDRT - Small Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
Attachments
 
 
32500HDRT - Specification Sheet
Other Links
 
 
32500HDRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Product Type
11-In-1 Ratcheting Impact Driver
extra long description
KLEIN 32500HDRT 11-in-1 Ratcheting
Long Description
The Klein Tools 11-in-1 Ratcheting Impact Rated Screwdriver / Nut Driver's components are all impact rated for use with an impact driver. 1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to an impact driver (Impact driver not included). Ratcheting feature has three settings: forward, fixed, and reverse, facilitating easier driving.
Special Features
Ratcheting Handle, Impact Rated Components and 1/4" Quick Connect
Description
11-IN-1 RATCHETING IMPACT RATED SCREW/NUT DRIVER
Additional Information
Overall Height
1.25" (3.2 cm)
Handle Type
Ratcheting
Overall Width
1.25" (3.2 cm)
Number of Pieces
11
Shank Length
3.6" (9.2 cm)
Handle Length
4.4" (11.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32500HDRT
GTIN
00092644328725
UPC
092644328725
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Multi-Bit Screwdriver and Nut Driver
Packaging
Weight
10.8 oz (306 g)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat