32500HDRT - 11-In-1 Ratcheting Impact Rated Screw/Nut Driver

Klein Tools

  • $33.07 (Each)
  • $33.07 (Each)

  • $198.42 (Per 6)

In-Stock: 91 available at other locations ( find a store with stock)
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
32500HDRT
Manufacturer
Klein Tools
Manufacturer's Part Number
32500HDRT
Description
11-In-1 Ratcheting Impact Rated Screw/Nut Driver
The Klein Tools 11-In-1 Ratcheting Impact Rated Screwdriver / Nut Driver'S Components Are All Impact Rated For Use With An Impact Driver. 1/4-Inch Quick-Connect On Power Nut Drivers to Easily Switch From Screwdriver Handle to An Impact Driver (Impact Driver Not Included). Ratcheting Feature Has Three Settings: Forward, Fixed, and Reverse, Facilitating Easier Driving.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644328725 / 00092644328725
Weight per unit
0.675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.07 (Each)
Standard Packaging
$198.42 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
91
Resources
Images
 
 
32500HDRT - Small Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
 
32500HDRT - Large Image
Other Links
 
 
32500HDRT - Other
 
32500HDRT - Other
 
32500HDRT - Other
 
32500HDRT - Other
Attachments
 
 
32500HDRT - Specification Sheet
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
Steel
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Handle Material
Plastic
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Description
11-IN-1 RATCHETING IMPACT RATED SCREW/NUT DRIVER
Extra Long Description
KLE 32500HDRT 11-in-1 Ratcheting Im
Long Description
The Klein Tools 11-in-1 Ratcheting Impact Rated Screwdriver / Nut Driver's components are all impact rated for use with an impact driver. 1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to an impact driver (Impact driver not included). Ratcheting feature has three settings: forward, fixed, and reverse, facilitating easier driving.
Product Type
11-In-1 Ratcheting Impact Driver
Special Features
Ratcheting Handle, Cushion-Grip™ Handle, Impact Rated Components, Color-Coded Painted Band, 1/4" Quick Connect
Additional Information
For Use With
KNECT™ (S)
Handle Length
4.4
Handle Type
Ratcheting
Number Of Pieces
11
Overall Height
1.25" (3.2 cm)
Overall Width
1.25" (3.2 cm)
Shank Length
3.6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32500HDRT
GTIN
00092644328725
UPC
092644328725
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Bit Screwdriver and Nut Driver
Packaging
Weight
10.8 oz (306 g)
Weight per each
0.675
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fastening;Impact Driving
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat