32500MAG - 11-In-1 Magnetic Screwdriver / Nut Driver

Klein Tools

  • $22.95 (Each)
  • $22.95 (Each)

  • $137.70 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32500MAG
Manufacturer
Klein Tools
Manufacturer's Part Number
32500MAG
Description
11-In-1 Magnetic Screwdriver / Nut Driver
The Integrated Screwdriver / Nut Driver Shaft On The 11-In-1 Magnetic Screwdriver/Nut Driver Holds 8 Popular Tips and Converts to 3 Nut Driver Sizes. The Shaft Contains Powerful Rare-Earth Magnets For Better Fastener Retention and Is Interchangeable For Quick and Easy Switch Out. The Cushion-Grip™ Handle Allows For Greater Torque and Comfort. This Versatile 11-In-1 Multi-Tool Has Everything The Professional Tradesperson Needs to Make The Job A Little Easier.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644324888 / 00092644324888
Weight per unit
0.488 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.95 (Each)
Standard Packaging
$137.70 (Per 6)
Resources
Images
 
 
32500MAG - Small Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Video
360 Images
 
 
32500MAG - 360 Image
Attachments
 
 
32500MAG - Specification Sheet
Other Links
 
 
32500MAG - Other
 
32500MAG - Other
 
32500MAG - Other
 
32500MAG - Other
 
32500MAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Chrome Plated Carbon Steel
Material, Color, and Finish
Handle Material
Plastic and Rubber
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.8" (19.8 cm)
Descriptions
extra long description
KLEIN 32500MAG 11-in-1 Mag Screwdri
Product Type
11-In-1 Mag Screwdriver/Nut Driver
Description
11-IN-1 MAGNETIC SCREWDRIVER / NUT DRIVER
Features
The integrated screwdriver / nut driver shaft on the 11-in-1 Magnetic Screwdriver/Nut Driver holds 8 popular tips and converts to 3 nut driver sizes. The shaft contains powerful Rare-Earth magnets for better fastener retention and is interchangeable for quick and easy switch out. The Cushion-Grip™ handle allows for greater torque and comfort. This versatile 11-in-1 multi-tool has everything the professional tradesperson needs to make the job a little easier.
Long Description
The integrated screwdriver / nut driver shaft on the 11-in-1 Magnetic Screwdriver/Nut Driver holds 8 popular tips and converts to 3 nut driver sizes. The shaft contains powerful Rare-Earth magnets for better fastener retention and is interchangeable for quick and easy switch out. The Cushion-Grip™ handle allows for greater torque and comfort. This versatile 11-in-1 multi-tool has everything the professional tradesperson needs to make the job a little easier.
Special Features
Rare Earth Magnet in Lower Barrel
Additional Information
media
Yes
Overall Height
1.25" (3.2 cm)
Overall Width
1.25" (3.2 cm)
Handle Type
CUSHION GRIP
Number of Pieces
11
Shank Length
3" (7.6 cm)
Handle Length
4.3" (10.9 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32500MAG
GTIN
00092644324888
UPC
092644324888
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-bit Screwdriver
Packaging
Weight
7.8 oz (211 g)
Weight per each
0.488
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening Screws, Nuts and Bolts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat