32500MAG - 11-In-1 Magnetic Screwdriver / Nut Driver

Klein Tools

  • $22.95 (Each)
  • $22.95 (Each)

  • $137.70 (Per 6)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
32500MAG
Manufacturer
Klein Tools
Manufacturer's Part Number
32500MAG
Description
11-In-1 Magnetic Screwdriver / Nut Driver
The Integrated Screwdriver / Nut Driver Shaft On The 11-In-1 Magnetic Screwdriver/Nut Driver Holds 8 Popular Tips and Converts to 3 Nut Driver Sizes. The Shaft Contains Powerful Rare-Earth Magnets For Better Fastener Retention and Is Interchangeable For Quick and Easy Switch Out. The Cushion-Grip™ Handle Allows For Greater Torque and Comfort. This Versatile 11-In-1 Multi-Tool Has Everything The Professional Tradesperson Needs to Make The Job A Little Easier.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644324888 / 00092644324888
Weight per unit
0.488 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.95 (Each)
Standard Packaging
$137.70 (Per 6)
Resources
Images
 
 
32500MAG - Small Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Large Image
 
32500MAG - Video
360 Images
 
 
32500MAG - 360 Image
Attachments
 
 
32500MAG - Specification Sheet
Other Links
 
 
32500MAG - Other
 
32500MAG - Other
 
32500MAG - Other
 
32500MAG - Other
 
32500MAG - Other
Features
Material
Chrome Plated Carbon Steel
Material, Color, and Finish
Handle Material
Plastic and Rubber
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.8" (19.8 cm)
Descriptions
extra long description
KLEIN 32500MAG 11-in-1 Mag Screwdri
Product Type
11-In-1 Mag Screwdriver/Nut Driver
Description
11-IN-1 MAGNETIC SCREWDRIVER / NUT DRIVER
Features
The integrated screwdriver / nut driver shaft on the 11-in-1 Magnetic Screwdriver/Nut Driver holds 8 popular tips and converts to 3 nut driver sizes. The shaft contains powerful Rare-Earth magnets for better fastener retention and is interchangeable for quick and easy switch out. The Cushion-Grip™ handle allows for greater torque and comfort. This versatile 11-in-1 multi-tool has everything the professional tradesperson needs to make the job a little easier.
Long Description
The integrated screwdriver / nut driver shaft on the 11-in-1 Magnetic Screwdriver/Nut Driver holds 8 popular tips and converts to 3 nut driver sizes. The shaft contains powerful Rare-Earth magnets for better fastener retention and is interchangeable for quick and easy switch out. The Cushion-Grip™ handle allows for greater torque and comfort. This versatile 11-in-1 multi-tool has everything the professional tradesperson needs to make the job a little easier.
Special Features
Rare Earth Magnet in Lower Barrel
Additional Information
media
Yes
Handle Length
4.3" (10.9 cm)
Overall Height
1.25" (3.2 cm)
Overall Width
1.25" (3.2 cm)
Number of Pieces
11
Shank Length
3" (7.6 cm)
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32500MAG
GTIN
00092644324888
UPC
092644324888
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-bit Screwdriver
Packaging
Weight
7.8 oz (211 g)
Weight per each
0.488
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening Screws, Nuts and Bolts
You must have an account to view stock levels
There were no add-on items found for 32500MAG.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds