32505 - Multi-Bit Screwdriver/Nut Driver, 11-In-1

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32505
Manufacturer
Klein Tools
Manufacturer's Part Number
32505
Description
Multi-Bit Screwdriver/Nut Driver, 11-In-1
Combo Screw Tip, Steel Blade Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 In (6.4 MM), 5/16 In(7.9 MM) (Slotted Bits);#1, #2 (Square Bits);#1, #2 (Combo Bits) Tip Size, 7.25 In Overall Length, 1/4 In;5/16 In;3/8 In Drive Size, 4 In Shank Length, 0.50 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644325052 / 00092644325052
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32505 - Small Image
 
32505 - Large Image
 
32505 - Large Image
 
32505 - Large Image
 
32505 - Large Image
 
32505 - Large Image
 
32505 - Video
Attachments
 
 
32505 - Specification Sheet
Other Links
 
 
32505 - Other
 
32505 - Other
 
32505 - Other
Specifications Sheets
 
 
32505 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Color
Yellow;Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.25 in;184.2 mm
Descriptions
Product Type
Screwdriver
Combo Screw Tip
Quick-Rotating
Long Description
Combo Screw Tip, Steel Blade Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 in (6.4 mm), 5/16 in(7.9 mm) (Slotted Bits);#1, #2 (Square Bits);#1, #2 (Combo Bits) Tip Size, 7.25 in Overall Length, 1/4 in;5/16 in;3/8 in Drive Size, 4 in Shank Length, 0.50 lb
Features
Finally, a perfectly shaped Combo-Tip driver. Combination-Tip Drivers are designed for maximum contact with combination head screws most commonly found on electrical devices and fittings. Custom heat treated to withstand the torque needed to fasten all types of combination head screws. Iconic Cushion-Grip handle for maximum comfort and torque.
Short Description
Screwdriver, Steel, Yellow; Black (Handle)
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER,11-IN-1
extra long description
KLEIN 32505 11-in-1 with Combo Scre
Additional Information
includes
#1 & #2 Combination, Slotted, Square and Phillips Tips
Shank Length
4 in;101.6 mm
Tip Size
#1, #2 (Phillips Bits);1/4 in (6.4 mm), 5/16 in(7.9 mm) (Slotted Bits);#1, #2 (Square Bits);#1, #2 (Combo Bits)
Drive Size
1/4 in;5/16 in;3/8 in
Made in USA
yes
media
Yes
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32505
GTIN
00092644325052
UPC
092644325052
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.50 lb;0.23 kg
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat