32510 - Magnetic Screwdriver With 32 Tamperproof Bits

Klein Tools

  • $34.82 (Each)
  • $34.82 (Each)

  • $104.46 (Per 3)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32510
Manufacturer
Klein Tools
Manufacturer's Part Number
32510
Description
Magnetic Screwdriver With 32 Tamperproof Bits
The Klein Tools Magnetic Screwdriver Set With 32 Pieces Provides Tamperproof Reliability and The Flexibility to Tackle A Variety Of Jobs. A Cushion-Grip™ Handle Offers Greater Torque and Comfort While The Industrial Strength Steel Bits Lend Long-Lasting Durability. For Added Convenience, A Gray PVC Storage Block Is Included For Trouble-Free Bit Storage.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325106 / 00092644325106
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.82 (Each)
Standard Packaging
$104.46 (Per 3)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
43
Resources
Other Links
 
 
32510 - Other
 
32510 - Other
 
32510 - Other
Images
 
 
32510 - Small Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Video
Attachments
 
 
32510 - Specification Sheet
360 Images
 
 
32510 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.5" (19.1 cm)
Descriptions
Product Type
Tamperproof Magnetic Bits, 32 PC
extra long description
KLEIN 32510 Tamperproof Magnetic Bi
Description
MAGNETIC SCREWDRIVER WITH 32 TAMPERPROOF BITS
Long Description
The Klein Tools Magnetic Screwdriver Set with 32 pieces provides tamperproof reliability and the flexibility to tackle a variety of jobs. A Cushion-Grip™ handle offers greater torque and comfort while the industrial strength steel bits lend long-lasting durability. For added convenience, a gray PVC storage block is included for trouble-free bit storage.
Features
The Klein Tools Magnetic Screwdriver Set with 32 pieces provides tamperproof reliability and the flexibility to tackle a variety of jobs. A Cushion-Grip™ handle offers greater torque and comfort while the industrial strength steel bits lend long-lasting durability. For added convenience, a gray PVC storage block is included for trouble-free bit storage.
Additional Information
Shank Length
3.5" (8.9 cm)
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32510
GTIN
00092644325106
UPC
092644325106
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
11.4 oz (322 g)
Weight per each
0.71
Carton
1
Package
3
Uses, Certifications, and Standards
standard
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat