32527 - Multi-Bit Screwdriver/Nut Driver, 11-In-1

Klein Tools

  • $26.78 (Each)
  • $26.78 (Each)

  • $160.68 (Per 6)
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
32527
Manufacturer
Klein Tools
Manufacturer's Part Number
32527
Description
Multi-Bit Screwdriver/Nut Driver, 11-In-1
With Klein Tools 11-In-1 Multi-Bit Screwdriver Carry Fewer Tools In Your Bag. This Screwdriver / Nut Driver Comes With A Schrader Bit, 2 Phillips Bits, 2 Slotted Bits, 2 Square Bits, and 3 Nut Driver Sizes. Each Of The 11 Tips Is Blast Finished to Provide A Firm Hold and Reduce Cam Out. It Also Has Klein'S Cushion-Grip™ Handle For Greater Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325274 / 00092644325274
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.78 (Each)
Standard Packaging
$160.68 (Per 6)
Resources
Images
 
 
32527 - Small Image
 
32527 - Large Image
 
32527 - Large Image
 
32527 - Large Image
 
32527 - Large Image
 
32527 - Large Image
 
32527 - Large Image
 
32527 - Video
360 Images
 
 
32527 - 360 Image
Attachments
 
 
32527 - Specification Sheet
Other Links
 
 
32527 - Other
 
32527 - Other
 
32527 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.75" (19.7 cm)
Descriptions
extra long description
KLEIN 32527 Nut Screwdriver Valve C
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 11-IN-1
Product Type
Nut Screwdriver Valve Core Bit
Features
With Klein Tools 11-in-1 multi-bit screwdriver carry fewer tools in your bag. This screwdriver / nut driver comes with a Schrader bit, 2 Phillips bits, 2 Slotted bits, 2 Square bits, and 3 Nut Driver sizes. Each of the 11 tips is blast finished to provide a firm hold and reduce cam out. It also has Klein's Cushion-Grip™ handle for greater torque and comfort.
Long Description
With Klein Tools 11-in-1 multi-bit screwdriver carry fewer tools in your bag. This screwdriver / nut driver comes with a Schrader bit, 2 Phillips bits, 2 Slotted bits, 2 Square bits, and 3 Nut Driver sizes. Each of the 11 tips is blast finished to provide a firm hold and reduce cam out. It also has Klein's Cushion-Grip™ handle for greater torque and comfort.
Additional Information
media
Yes
Handle Type
CUSHION GRIP
Shank Length
3" (7.6 cm)
Manufacturer Information
Manufacturers Part Number
32527
Brand
Klein Tools
GTIN
00092644325274
UPC
092644325274
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
7 oz (200 g)
Weight per each
0.44
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat