32558 - Multi-Bit Screwdriver/Nut Driver, 6-In-1

Klein Tools

  • $26.48 (Each)
  • $26.48 (Each)

  • $158.88 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32558
Manufacturer
Klein Tools
Manufacturer's Part Number
32558
Description
Multi-Bit Screwdriver/Nut Driver, 6-In-1
Ratcheting Screwdriver and Nut Driver, Rubber Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 In(6.4 MM), 3/16 In (4.8 MM) (Slotted Bits);#1, #2 (Square Bits);3/8 In (Hex Bit) Tip Size, 7.891 In Overall Length, 1/4 In;5/16 In;3/8 In Drive Size, 2.953 In Shank Length, 0.48 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325588 / 00092644325588
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.48 (Each)
Standard Packaging
$158.88 (Per 6)
Resources
Images
 
 
32558 - Small Image
 
32558 - Small Image
 
32558 - Large Image
 
32558 - Large Image
 
32558 - Large Image
 
32558 - Large Image
 
32558 - Large Image
 
32558 - Large Image
 
32558 - Video
Specifications Sheets
 
 
32558 - Specification Sheet
Attachments
 
 
32558 - Specification Sheet
Other Links
 
 
32558 - Other
 
32558 - Other
 
32558 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Color
Yellow;Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.891 in;200.4 mm
Descriptions
Product Type
Multi-Bit Screwdriver and Nut Driver
Ratcheting Screwdriver And Nut Driver
Special Features
Klein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Drivers Are Heavy-Duty Tools Designed For Professionals. They Are Made Of The Highest-Quality Tempered Steel With A Torque-Proof Anchor In The Handle. Strong, Durable Tips Are Manufactured With Squar
Long Description
Ratcheting Screwdriver And Nut Driver, Rubber Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 in(6.4 mm), 3/16 in (4.8 mm) (Slotted Bits);#1, #2 (Square Bits);3/8 in (Hex Bit) Tip Size, 7.891 in Overall Length, 1/4 in;5/16 in;3/8 in Drive Size, 2.953 in Shank Length, 0.48 lb
Features
Klein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Drivers are heavy-duty tools designed for professionals. They are made of the highest-quality tempered steel with a torque-proof anchor in the handle. Strong, durable tips are manufactured with square edges to fit screw openings securely. They resist slippage and provide positive turning action. Stronger nut driver function improves bit-holding power, even with tough applications.
Short Description
Ratcheting Screwdriver and Nut Driver, Rubber, Yellow;Black (Handle)
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 6-IN-1
Additional Information
Tip Size
#1, #2 (Phillips Bits);1/4 in(6.4 mm), 3/16 in (4.8 mm) (Slotted Bits);#1, #2 (Square Bits);3/8 in (Hex Bit)
Drive Size
1/4 in;5/16 in;3/8 in
Shank Length
2.953 in;75 mm
media
Yes
Number of Pieces
6
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32558
GTIN
00092644325588
UPC
092644325588
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.48 lb;0.22 kg
Weight per each
0.48
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat