32560 - Multi-Bit Screwdriver/Nut Driver, 6-In-1

Klein Tools

  • $20.09 (Each)
  • $20.09 (Each)

  • $120.54 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32560
Manufacturer
Klein Tools
Manufacturer's Part Number
32560
Description
Multi-Bit Screwdriver/Nut Driver, 6-In-1
Extended Screwdriver and Nut Driver, Yellow/Black (Handle), #2 (Phillips Bits);1/4 In;6.4 MM (Slotted Bits);#1, #2 (Square Bits) Tip Size, 9-7/64 In Overall Length, 1/4 In;5/16 In Drive Size, 9-7/64 In Shank Length, 0.41LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325601 / 00092644325601
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.09 (Each)
Standard Packaging
$120.54 (Per 6)
Resources
Images
 
 
32560 - Small Image
 
32560 - Large Image
 
32560 - Video
360 Images
 
 
32560 - 360 Image
Attachments
 
 
32560 - Specification Sheet
Other Links
 
 
32560 - Other
 
32560 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow;Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
9-7/64 in;231.4 mm
Descriptions
Product Type
Extended Screwdriver And Nut Driver
Multi-Bit Screwdriver and Nut Driver
Long Description
Extended Screwdriver And Nut Driver, Yellow/Black (Handle), #2 (Phillips Bits);1/4 in;6.4 mm (Slotted Bits);#1, #2 (Square Bits) Tip Size, 9-7/64 in Overall Length, 1/4 in;5/16 in Drive Size, 9-7/64 in Shank Length, 0.41lb
Features
Our extended-reach multi-bit screwdrivers and nut drivers provide longer reach than traditional Klein multi-bit drivers for multiple common bits. The extra-long shafts also feature a small diameter for a more comfortable fit in tight spaces.
Short Description
Extended Screwdriver and Nut Driver, Yellow
Special Features
Klein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Drivers Are Heavy-Duty Tools Designed For Professionals. They Are Made Of The Highest-Quality Tempered Steel With A Torque-Proof Anchor In The Handle. Strong, Durable Tips Are Manufactured With Squar
extra long description
KLEIN 32560 6-in-1 Screwdriver/Nut
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 6-IN-1
Additional Information
Tip Size
#2 (Phillips Bits);1/4 in;6.4 mm (Slotted Bits);#1, #2 (Square Bits)
Drive Size
1/4 in;5/16 in
Shank Length
9-7/64 in;231.4 mm
Number of Pieces
5
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32560
GTIN
00092644325601
UPC
092644325601
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.41lb;0.19 kg
Weight per each
0.41
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat