32561 - Multi-Bit Screwdriver/Nut Driver, 6-In-1

Klein Tools

  • $13.23 (Each)
  • $13.23 (Each)

  • $79.38 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32561
Manufacturer
Klein Tools
Manufacturer's Part Number
32561
Description
Multi-Bit Screwdriver/Nut Driver, 6-In-1
Multi-Bit Screwdriver and Nutdriver, Yellow/Black (Handle), #1, #2 (Phillips Bits), 3/16 In (4.8 MM), 1/4 In (6.4 MM) (Slotted Bits) Tip Size, 3-13/32 In Overall Length, 1/4 In;5/16 In Drive Size, 1-17/64 In Shank Length, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325618 / 00092644325618
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.23 (Each)
Standard Packaging
$79.38 (Per 6)
Resources
Images
 
 
32561 - Small Image
 
32561 - Large Image
 
32561 - Small Image
 
32561 - Large Image
 
32561 - Large Image
 
32561 - Large Image
 
32561 - Video
Specifications Sheets
 
 
32561 - Specification Sheet
360 Images
 
 
32561 - 360 Image
Attachments
 
 
32561 - Specification Sheet
Other Links
 
 
32561 - Other
 
32561 - Other
 
32561 - Other
 
32561 - Other
 
32561 - Other
 
32561 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow;Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
3-13/32 in;86.5 mm
Descriptions
Product Type
Multi-Bit Screwdriver And Nutdriver
Multi-Bit Screwdriver and Nut Driver
Long Description
Multi-Bit Screwdriver And Nutdriver, Yellow/Black (Handle), #1, #2 (Phillips Bits), 3/16 in (4.8 mm), 1/4 in (6.4 mm) (Slotted Bits) Tip Size, 3-13/32 in Overall Length, 1/4 in;5/16 in Drive Size, 1-17/64 in Shank Length, 0.16 lb
Features
Klein's Stubby Multi-Bit driver is small to allow easy access to tight work spaces. Cushion-Grip handles provide greater torque and comfort.
Short Description
Multi-Bit Screwdriver and Nutdriver, Yellow
extra long description
KLEIN 32561 Multi-Bit Screwdriver/N
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 6-IN-1
Additional Information
Tip Size
#1, #2 (Phillips Bits);3/16 in (4.8 mm);1/4 in (6.4 mm) (Slotted Bits)
Drive Size
1/4 in;5/16 in
Shank Length
1-17/64 in;32.1 mm
Number of Pieces
5
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32561
GTIN
00092644325618
UPC
092644325618
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.16 lb;0.07 kg
Weight per each
0.16
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat