32581 - Multi-Bit Electronics Screwdriver, 4-In-1

Klein Tools

  • $12.90 (Each)
  • $12.90 (Each)

  • $77.40 (Per 6)

Availability: In Stock Locally
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
32581
Manufacturer
Klein Tools
Manufacturer's Part Number
32581
Description
Multi-Bit Electronics Screwdriver, 4-In-1
Electronics Screwdriver Rotating, Steel Blade Material, 2.8 In Blade Length, Rubber Handle Material, Yellow/Black (Handle), #0;#00 (Phillips Bits);1/8 In;3/32 In (Slotted) Tip Size, Phillips/Slotted Tip Style, 6.5 In Overall Length, Round Shank, 2.797 In Shank Length, 1.1 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325816 / 00092644325816
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.90 (Each)
Standard Packaging
$77.40 (Per 6)
Resources
Images
 
 
32581 - Small Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Video
360 Images
 
 
32581 - 360 Image
Attachments
 
 
32581 - Specification Sheet
Other Links
 
 
32581 - Other
 
32581 - Other
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
Steel
Material, Color, and Finish
Handle Material
Rubber
Color
Yellow;Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
6.5 in;165 mm
Descriptions
Product Type
Screwdriver
Electronics Screwdriver Rotating
Quick-Rotating
Long Description
Electronics Screwdriver Rotating, Steel Blade Material, 2.8 in Blade Length, Rubber Handle Material, Yellow/Black (Handle), #0;#00 (Phillips Bits);1/8 in;3/32 in (Slotted) Tip Size, Phillips/Slotted Tip Style, 6.5 in Overall Length, Round Shank, 2.797 in Shank Length, 1.1 oz
Features
Designed for precision work, Klein's electronics screwdrivers feature a swivel cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip handles offer outstanding comfort and control. Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards.
Short Description
Screwdriver, Steel, Yellow;Black (Handle)
Description
MULTI-BIT ELECTRONICS SCREWDRIVER, 4-IN-1
extra long description
KLEIN 32581 4-in-1 Electronics Scre
Special Features
Rotating Cap for Optimum and Precise Control
Additional Information
Blade Length
2.8 in;71 mm
Tip Size
#0;#00 (Phillips Bits);1/8 in;3/32 in (Slotted)
Tip Style
Phillips;Slotted
Shank Type
Round
Shank Length
2.797 in;71 mm
Number of Pieces
3
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Manufacturers Part Number
32581
Brand
Klein Tools
GTIN
00092644325816
UPC
092644325816
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.1 oz;31 g
Weight per each
0.069
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat