32581INS - 2-In-1 Insulated Screwdriver Ins

Klein Tools

  • $15.99 (Each)
  • $15.99 (Each)

  • $95.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32581INS
Manufacturer
Klein Tools
Manufacturer's Part Number
32581INS
Description
2-In-1 Insulated Screwdriver Ins
Klein Tools Insulated Electronics Screwdrivers Are Designed For Precision Work, and Feature A Swivel Cap For Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Machined For Secure Fitment In Fasteners. The Rotating Caps and Klein'S Exclusive Cushion-Grip™ Handles Offer Outstanding Comfort and Control. The Insulated Screwdriver Has 1000V Insulation That Includes Two Tips On One Blade That Exceed Ansi and Astm Standards
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644323157 / 00092644323157
Weight per unit
0.104 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.99 (Each)
Standard Packaging
$95.94 (Per 6)
Resources
Images
 
 
32581INS - Large Image
 
32581INS - Small Image
 
32581INS - Large Image
 
32581INS - Large Image
 
32581INS - Large Image
 
32581INS - Large Image
 
32581INS - Large Image
 
32581INS - Large Image
 
32581INS - Video
360 Images
 
 
32581INS - 360 Image
Attachments
 
 
32581INS - Specification Sheet
Other Links
 
 
32581INS - Other
 
32581INS - Other
 
32581INS - Other
 
32581INS - Other
 
32581INS - Other
 
32581INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Klein Tools insulated electronics screwdrivers are designed for precision work, and feature a swivel cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision machined for secure fitment in fasteners. The rotating caps and Klein's exclusive Cushion-Grip™ handles offer outstanding comfort and control. The insulated screwdriver has 1000V insulation that includes two tips on one blade that exceed ANSI and ASTM standards
Long Description
Klein Tools insulated electronics screwdrivers are designed for precision work, and feature a swivel cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision machined for secure fitment in fasteners. The rotating caps and Klein's exclusive Cushion-Grip™ handles offer outstanding comfort and control. The insulated screwdriver has 1000V insulation that includes two tips on one blade that exceed ANSI and ASTM standards
Product Type
2-In-1 Insulated Screwdriver
extra long description
KLEIN 32581INS 2-in-1 Insulated Scr
Description
2-IN-1 INSULATED SCREWDRIVER INS
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32581INS
GTIN
00092644323157
UPC
092644323157
Packaging
Weight per each
0.104
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat