32585 - Multibit Electronics Screwdriver 4-In-1, Torx Bits

Klein Tools

  • $13.05 (Each)
  • $13.05 (Each)

  • $39.15 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32585
Manufacturer
Klein Tools
Manufacturer's Part Number
32585
Description
Multibit Electronics Screwdriver 4-In-1, Torx Bits
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644325854 / 00092644325854
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.05 (Each)
Standard Packaging
$39.15 (Per 3)
Resources
Other Links
 
 
32585 - Other
Images
 
 
32585 - Small Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Video
Attachments
 
 
32585 - Specification Sheet
360 Images
 
 
32585 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Rubber
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
6.5" (16.5 cm)
Descriptions
extra long description
KLEIN 32585 4-in-1 Electronics Scre
Features
Klein Tools 4-in-1 Electronics Screwdriver, featuring four TORX® tamperproof bits in one tool, is designed for precision work. The swivel cap provides optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Cushion-Grip™ handles offer outstanding comfort and control. Corrosion-resistant chrome plated barrel that holds two double-ended bits.
Product Type
4-In-1 Electronics Screwdriver
Description
MULTIBIT ELECTRONICS SCREWDRIVER 4-IN-1, TORX BITS
Long Description
Klein Tools 4-in-1 Electronics Screwdriver, featuring four TORX® tamperproof bits in one tool, is designed for precision work. The swivel cap provides optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Cushion-Grip™ handles offer outstanding comfort and control. Corrosion-resistant chrome plated barrel that holds two double-ended bits.
Special Features
Rotating Cap for Optimum and Precise Control
Additional Information
Overall Height
1" (2.5 cm)
Overall Width
1" (2.5 cm)
Shank Length
2.797" (7.1 cm)
Handle Length
3.625" (9.2 cm)
Number of Pieces
4
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32585
GTIN
00092644325854
UPC
092644325854
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tamperproof TORX ®
Packaging
Weight
1.1 oz (31 g)
Weight per each
0.069
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat