32585 - Multibit Electronics Screwdriver 4-In-1, Torx Bits

Klein Tools

  • $13.27 (Each)
  • $13.27 (Each)

  • $39.81 (Per 3)
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
32585
Manufacturer
Klein Tools
Manufacturer's Part Number
32585
Description
Multibit Electronics Screwdriver 4-In-1, Torx Bits
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644325854 / 00092644325854
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.27 (Each)
Standard Packaging
$39.81 (Per 3)
Resources
Images
 
 
32585 - Small Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Large Image
 
32585 - Video
360 Images
 
 
32585 - 360 Image
Attachments
 
 
32585 - Specification Sheet
Other Links
 
 
32585 - Other
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
Steel
Material, Color, and Finish
Handle Material
Rubber
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
6.5" (16.5 cm)
Descriptions
Long Description
Klein Tools 4-in-1 Electronics Screwdriver, featuring four TORX® tamperproof bits in one tool, is designed for precision work. The swivel cap provides optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Cushion-Grip™ handles offer outstanding comfort and control. Corrosion-resistant chrome plated barrel that holds two double-ended bits.
Special Features
Rotating Cap for Optimum and Precise Control
extra long description
KLEIN 32585 4-in-1 Electronics Scre
Features
Klein Tools 4-in-1 Electronics Screwdriver, featuring four TORX® tamperproof bits in one tool, is designed for precision work. The swivel cap provides optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Cushion-Grip™ handles offer outstanding comfort and control. Corrosion-resistant chrome plated barrel that holds two double-ended bits.
Product Type
4-In-1 Electronics Screwdriver
Description
MULTIBIT ELECTRONICS SCREWDRIVER 4-IN-1, TORX BITS
Additional Information
Overall Height
1" (2.5 cm)
Overall Width
1" (2.5 cm)
Shank Length
2.797" (7.1 cm)
Handle Length
3.625" (9.2 cm)
Number of Pieces
4
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32585
GTIN
00092644325854
UPC
092644325854
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tamperproof TORX ®
Packaging
Weight
1.1 oz (31 g)
Weight per each
0.069
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat