32593 - Multi-Bit Ratcheting Screwdriver, 6-In-1

Klein Tools

  • $24.45 (Each)
  • $24.45 (Each)

  • $146.70 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32593
Manufacturer
Klein Tools
Manufacturer's Part Number
32593
Description
Multi-Bit Ratcheting Screwdriver, 6-In-1
Klein Tools Multi-Bit Stubby Screwdriver / Nut Driver With Ratcheting Mechanism Lets You Work Faster and With More Efficiency. Includes 1/4-Inch and 5/16-Inch Nut Drivers. With Its Cushion-Grip™ Handle, The Stubby Interchangeable Screwdriver/Nut Driver Was Designed With Comfort and Efficiency In Mind. The Driver Is Made Of The Highest-Quality Tempered Steel. Its Strong, Durable Tips Are Manufactured to Fit Screw Opening Securely. They Resist Slippage and Provide Positive Turning Action. The Strong Nut Driv
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325939 / 00092644325939
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.45 (Each)
Standard Packaging
$146.70 (Per 6)
Resources
Images
 
 
32593 - Small Image
 
32593 - Large Image
 
32593 - Large Image
 
32593 - Large Image
 
32593 - Large Image
 
32593 - Large Image
 
32593 - Video
360 Images
 
 
32593 - 360 Image
Attachments
 
 
32593 - Specification Sheet
Other Links
 
 
32593 - Other
 
32593 - Other
 
32593 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
3.5" (8.9 cm)
Descriptions
Product Type
6-In-1 Ratcheting Screwdriver
Description
MULTI-BIT RATCHETING SCREWDRIVER, 6-IN-1
extra long description
KLEIN 32593 6-in-1 Ratcheting Screw
Features
Klein Tools Multi-Bit Stubby Screwdriver / Nut driver with ratcheting mechanism lets you work faster and with more efficiency. Includes 1/4-Inch and 5/16-Inch nut drivers. With its Cushion-Grip™ handle, the stubby interchangeable screwdriver/nut driver was designed with comfort and efficiency in mind. The driver is made of the highest-quality tempered steel. Its strong, durable tips are manufactured to fit screw opening securely. They resist slippage and provide positive turning action. The strong nut driv
Long Description
Klein Tools Multi-Bit Stubby Screwdriver / Nut driver with ratcheting mechanism lets you work faster and with more efficiency. Includes 1/4-Inch and 5/16-Inch nut drivers. With its Cushion-Grip™ handle, the stubby interchangeable screwdriver/nut driver was designed with comfort and efficiency in mind. The driver is made of the highest-quality tempered steel. Its strong, durable tips are manufactured to fit screw opening securely. They resist slippage and provide positive turning action. The strong nut driv
Special Features
Ratcheting Mechanism
Additional Information
media
Yes
Drive Size
1/4” and 5/16”
Shank Length
1.297" (3.3 cm)
Number of Pieces
4
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32593
GTIN
00092644325939
UPC
092644325939
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat