32619 - Adjustable Length Screwdriver Handle

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32619
Manufacturer
Klein Tools
Manufacturer's Part Number
32619
Description
Adjustable Length Screwdriver Handle
The Adjustable Length Screwdriver Handle Securely Holds A Driver That Adjusts Within 4-Inch to 8-Inch (10 to 12 CM) For Numerous Length Choices. The Shaft Is Removable and Reversible With A Different Tip On Each End. Carry Fewer Tools With This Versatile Handle. A Variety Of Blade Types Fit This Handle.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112011 - Tool handles
UPC/GTIN
092644326196 / 00092644326196
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32619 - Small Image
 
32619 - Large Image
 
32619 - Large Image
 
32619 - Video
Attachments
 
 
32619 - Specification Sheet
Other Links
 
 
32619 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rubber Cushion-Grip
Dimensions and Weight
Overall Length
5.375" (13.7 cm)
Descriptions
Product Type
Adj. Length Screwdriver Handle
extra long description
KLEIN 32619 Adj. Length Screwdriver
Description
ADJUSTABLE LENGTH SCREWDRIVER HANDLE
Features
The Adjustable Length screwdriver handle securely holds a driver that adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. The shaft is removable and reversible with a different tip on each end. Carry fewer tools with this versatile handle. A variety of blade types fit this handle.
Special Features
Adjusts within 4" (101.6 mm) to 8" (203.2 mm)
Long Description
The Adjustable Length screwdriver handle securely holds a driver that adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. The shaft is removable and reversible with a different tip on each end. Carry fewer tools with this versatile handle. A variety of blade types fit this handle.
Additional Information
media
Yes
Shank Length
Tip Size
Point Diameter
0.500 (12.70 mm)TypeBarrelWeight1.1 lb (0.5 kg) AD6.027720201103C09264466663600092644666636326327111505Brand NameKlein ToolsDiameter1.063 (2.7 cm)Material8640 SteelOverall Length8 (20.3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32619
GTIN
00092644326196
UPC
092644326196
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Screwdriver Handle
Packaging
Weight
0.20 lb (0.09 kg)
Weight per each
0.2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Securely Hold a Variety of Blades
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat