32717 - All-In-1 Precision Screwdriver Set With Case

Klein Tools

  • $42.84 (Each)
  • $42.84 (Each)

  • $128.52 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32717
Manufacturer
Klein Tools
Manufacturer's Part Number
32717
Description
All-In-1 Precision Screwdriver Set With Case
Klein Tools' All-In-1 Precision Screwdriver Set With Compact Carrying Case Features 39 Precision Bits. This Set Provides Everything You Need to Work With Electronics and Precision Fasteners Including Those For Apple® Products Such As Apple® Iphone, Macbook, and Watch. The Reversible Barrel Is Standard On One Side and Extra-Long On The Other For Those Hard-to-Reach Jobs. Powerful Magnets Housed In The Barrel Better Secure The Bit, Which Also Allows It to Easily Pick-Up and Retain Fasteners. The Cushion-Grip
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644327179 / 00092644327179
Weight per unit
0.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.84 (Each)
Standard Packaging
$128.52 (Per 3)
Resources
Images
 
 
32717 - Small Image
 
32717 - Large Image
 
32717 - Large Image
 
32717 - Large Image
 
32717 - Large Image
 
32717 - Large Image
 
32717 - Large Image
 
32717 - Large Image
 
32717 - Large Image
 
32717 - Large Image
 
32717 - Video
360 Images
 
 
32717 - 360 Image
Attachments
 
 
32717 - Specification Sheet
Other Links
 
 
32717 - Other
 
32717 - Other
 
32717 - Other
 
32717 - Other
 
32717 - Other
 
32717 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel Bits
Material, Color, and Finish
Handle Material
Acetate
Handle Color
Black/Yellow
Dimensions and Weight
Overall Length
6.35" (16.1 cm)
Descriptions
extra long description
KLEIN 32717 All-in-1 Precision Scre
Long Description
Klein Tools' All-in-1 Precision Screwdriver Set with compact carrying case features 39 precision bits. This set provides everything you need to work with electronics and precision fasteners including those for Apple® products such as Apple® iPhone, MacBook, and Watch. The reversible barrel is standard on one side and extra-long on the other for those hard-to-reach jobs. Powerful magnets housed in the barrel better secure the bit, which also allows it to easily pick-up and retain fasteners. The Cushion-Grip
Special Features
39 Different Precision Bits Including Bits for Apple® Products, Magnetic
Product Type
All-In-1 Precision Screwdriver Set
Description
ALL-IN-1 PRECISION SCREWDRIVER SET WITH CASE
Features
Klein Tools’ All-in-1 Precision Screwdriver Set with compact carrying case features 39 precision bits. This set provides everything you need to work with electronics and precision fasteners including those for Apple® products such as Apple® iPhone, MacBook, and Watch. The reversible barrel is standard on one side and extra-long on the other for those hard-to-reach jobs. Powerful magnets housed in the barrel better secure the bit, which also allows it to easily pick-up and retain fasteners. The Cushion-Grip
Additional Information
Overall Height
1.57" (4.0 cm)
Overall Width
3.19" (8.1 cm)
Number of Pieces
40
Handle Length
6.1" (15.4 cm)
Handle Type
CUSHION GRIP
Shank Length
Standard: 2" (5.1 cm); Extended: 4" (10.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32717
GTIN
00092644327179
UPC
092644327179
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Screwdriver Set
Packaging
Weight
10 oz (284 g)
Weight per each
0.645
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Precision Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat