32759 - Power Nut Driver Set, 3-Pack

Klein Tools

  • $33.89 (Each)
  • $33.89 (Each)

  • $101.67 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32759
Manufacturer
Klein Tools
Manufacturer's Part Number
32759
Description
Power Nut Driver Set, 3-Pack
These Hollow Shaft Magnetic Nut Drivers Are Designed For Long Bolts, Studs or Threaded Rod Jobs. The Magnetic Head Holds Nuts and Bolts to Aid In Hard to Reach Installations. The Wrench Assist End Is Designed For High Torque Loosening Found In Many Jobs. Available In Three Hex Sizes to Fit Most Application Needs.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644327599 / 00092644327599
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.89 (Each)
Standard Packaging
$101.67 (Per 3)
Resources
Images
 
 
32759 - Small Image
 
32759 - Large Image
 
32759 - Large Image
 
32759 - Large Image
 
32759 - Large Image
 
32759 - Large Image
 
32759 - Video
Attachments
 
 
32759 - Specification Sheet
Other Links
 
 
32759 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6.313
Descriptions
Product Type
Power Nut Driver Set, PK 3
Long Description
These hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Available in three hex sizes to fit most application needs.
extra long description
KLEIN 32759 Power Nut Driver Set, P
Features
These hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Available in three hex sizes to fit most application needs.
Description
POWER NUT DRIVER SET, 3-PACK
Additional Information
media
Yes
Shaft Length
2" (5.1 cm)
package quantity
3
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32759
GTIN
00092644327599
UPC
092644327599
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Quick Connect
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat