32766 - 3-In-1 Impact Flip Socket, 1/4", 5/16", 3" Length

Klein Tools

  • $9.81 (Each)
  • $9.81 (Each)

  • $353.16 (Per 36)

In-Stock: 1,032 available at other locations ( find a store with stock)
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
32766
Manufacturer
Klein Tools
Manufacturer's Part Number
32766
Description
3-In-1 Impact Flip Socket, 1/4", 5/16", 3" Length
The 3-In-1 Impact Flip Socket Allows For Quick Switching Between Drive Sizes. For Use On An Impact Driver, This Versatile Socket Includes Three Hex Sizes: 5/16-Inch, 1/4-Inch Shallow (Driver) and 1/4-Inch Deep (Bit Holder). Rare-Earth Magnet Holds Bits and Hex Head Fasteners. Will Also Fit A Klein Tools Screwdriver Handle (Cat. No. 32308).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111704 - Sockets
UPC/GTIN
092644327667 / 00092644327667
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.81 (Each)
Carton
$353.16 (Per 36)
Stock Availability
Burleson
0 (Find nearest stock)
DFW RDC
0
All Stores
1,032
Resources
Images
 
 
32766 - Small Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Large Image
 
32766 - Video
Attachments
 
 
32766 - Specification Sheet
Other Links
 
 
32766 - Other
 
32766 - Other
 
32766 - Other
 
32766 - Other
 
32766 - Other
 
32766 - Other
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
Steel
Dimensions and Weight
Overall Length
3
Descriptions
Description
3-IN-1 IMPACT FLIP SOCKET, 1/4", 5/16", 3" LENGTH
Extra Long Description
KLE 32766 3-in-1 Impact Flip Socket
Features
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handle (Cat. No. 32308).
Long Description
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handle (Cat. No. 32308).
Product Type
3-In-1 Impact Flip Socket
Special Features
Flip Socket, Rare-Earth Magnet
Additional Information
Drive Size
1/4"
Media
Yes
Number Of Points
6
Overall Height
0.3" (0.8 cm)
Overall Width
0.3" (0.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32766
GTIN
00092644327667
UPC
092644327667
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Impact Flip Socket
Packaging
Weight
3.2 oz (91 g)
Weight per each
2.25
Carton
36
Uses, Certifications, and Standards
Application
Fastening;Impact Driving
Standard
ASME B107.2
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat