32767 - 3-In-1 Impact Flip Socket, 1/4", 5/16", 5" Length

Klein Tools

  • $11.85 (Each)
  • $11.85 (Each)

  • $426.60 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32767
Manufacturer
Klein Tools
Manufacturer's Part Number
32767
Description
3-In-1 Impact Flip Socket, 1/4", 5/16", 5" Length
The 3-In-1 Impact Flip Socket Allows For Quick Switching Between Drive Sizes. For Use On An Impact Driver, This Versatile Socket Includes Three Hex Sizes: 5/16-Inch, 1/4-Inch Shallow (Driver) and 1/4-Inch Deep (Bit Holder). Rare-Earth Magnet Holds Bits and Hex Head Fasteners. Will Also Fit A Klein Tools Screwdriver Handles (Cat. Nos. 32303 and 32304).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111704 - Sockets
UPC/GTIN
092644327674 / 00092644327674
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Carton
$426.60 (Per 36)
Resources
Images
 
 
32767 - Small Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Video
Attachments
 
 
32767 - Specification Sheet
Other Links
 
 
32767 - Other
 
32767 - Other
 
32767 - Other
 
32767 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
5" (13 cm)
Descriptions
Product Type
3-In-1 Impact Flip Socket
extra long description
KLEIN 32767 3-in-1 Impact Flip Sock
Features
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handles (Cat. Nos. 32303 and 32304).
Description
3-IN-1 IMPACT FLIP SOCKET, 1/4", 5/16", 5" LENGTH
Long Description
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handles (Cat. Nos. 32303 and 32304).
Special Features
Flip Socket, Rare-Earth Magnet
Additional Information
media
Yes
Overall Height
0.3" (0.8 cm)
Overall Width
0.3" (0.8 cm)
Drive Size
1/4"
Number of Points
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32767
GTIN
00092644327674
UPC
092644327674
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Impact Flip Socket
Packaging
Weight
3.2 oz (91 g)
Weight per each
2.25
Carton
36
Uses, Certifications, and Standards
standard
ASME B107.2
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat