32767 - 3-In-1 Impact Flip Socket, 1/4", 5/16", 5" Length

Klein Tools

  • $12.05 (Each)
  • $12.05 (Each)

  • $433.80 (Per 36)

In-Stock: 460 available at other locations ( find a store with stock)
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
32767
Manufacturer
Klein Tools
Manufacturer's Part Number
32767
Description
3-In-1 Impact Flip Socket, 1/4", 5/16", 5" Length
The 3-In-1 Impact Flip Socket Allows For Quick Switching Between Drive Sizes. For Use On An Impact Driver, This Versatile Socket Includes Three Hex Sizes: 5/16-Inch, 1/4-Inch Shallow (Driver) and 1/4-Inch Deep (Bit Holder). Rare-Earth Magnet Holds Bits and Hex Head Fasteners. Will Also Fit A Klein Tools Screwdriver Handles (Cat. Nos. 32303 and 32304).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111704 - Sockets
UPC/GTIN
092644327674 / 00092644327674
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.05 (Each)
Carton
$433.80 (Per 36)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
460
Resources
Images
 
 
32767 - Small Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Video
Other Links
 
 
32767 - Other
 
32767 - Other
 
32767 - Other
 
32767 - Other
Attachments
 
 
32767 - Specification Sheet
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
Steel
Dimensions and Weight
Overall Length
5
Descriptions
Description
3-IN-1 IMPACT FLIP SOCKET, 1/4", 5/16", 5" LENGTH
Extra Long Description
KLE 32767 3-in-1 Impact Flip Socket
Features
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handles (Cat. Nos. 32303 and 32304).
Long Description
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handles (Cat. Nos. 32303 and 32304).
Product Type
3-In-1 Impact Flip Socket
Special Features
Flip Socket, Rare-Earth Magnet
Additional Information
Drive Size
1/4"
Media
Yes
Number Of Points
6
Overall Height
0.3" (0.8 cm)
Overall Width
0.3" (0.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32767
GTIN
00092644327674
UPC
092644327674
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact Flip Socket
Packaging
Weight
3.2 oz (91 g)
Weight per each
2.25
Carton
36
Uses, Certifications, and Standards
Application
Fastening;Impact Driving
Standard
ASME B107.2
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat