32768 - 3-In-1 Impact Flip Socket Set, 1/4", 5/16", 2PC

Klein Tools

  • $18.32 (Each)
  • $18.32 (Each)

  • $109.92 (Per 6)
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
32768
Manufacturer
Klein Tools
Manufacturer's Part Number
32768
Description
3-In-1 Impact Flip Socket Set, 1/4", 5/16", 2PC
Each 3-In-1 Impact Flip Socket Allows For Quick Switching Between Drive Sizes. For Use On An Impact Driver, These Versatile Sockets Include Three Hex Sizes: 5/16-Inch, 1/4-Inch Shallow (Driver) and 1/4-Inch Deep (Bit Holder). Rare-Earth Magnet Holds Bits and Hex Head Fasteners. Set Includes 3-Inch and 5-Inch (8 and 13 CM) Length Blades That Will, Also, Fit Klein Tools Screwdriver Handles (Cat. Nos. 32303, 32304, or 32308).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111704 - Sockets
UPC/GTIN
092644327681 / 00092644327681
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.32 (Each)
Standard Packaging
$109.92 (Per 6)
Resources
Images
 
 
32768 - Small Image
 
32768 - Large Image
 
32768 - Large Image
 
32768 - Large Image
 
32768 - Large Image
 
32768 - Large Image
 
32768 - Large Image
 
32768 - Large Image
 
32768 - Large Image
 
32768 - Large Image
 
32768 - Video
Attachments
 
 
32768 - Specification Sheet
Other Links
 
 
32768 - Other
 
32768 - Other
 
32768 - Other
 
32768 - Other
 
32768 - Other
 
32768 - Other
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
Steel
Dimensions and Weight
Overall Length
3" and 5" (8 and 13 cm)
Descriptions
Description
3-IN-1 IMPACT FLIP SOCKET SET, 1/4", 5/16", 2PC
Product Type
3-In-1 Impact Flip Socket Set, 2 PC
extra long description
KLEIN 32768 3-in-1 Impact Flip Sock
Features
Each 3-in-1 Impact Flip Socket allows for quick switching between drive sizes. For use on an impact driver, these versatile sockets include three hex sizes: 5/16-inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Set includes 3-Inch and 5-Inch (8 and 13 cm) length blades that will, also, fit Klein Tools screwdriver handles (Cat. Nos. 32303, 32304, or 32308).
Long Description
Each 3-in-1 Impact Flip Socket allows for quick switching between drive sizes. For use on an impact driver, these versatile sockets include three hex sizes: 5/16-inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Set includes 3-Inch and 5-Inch (8 and 13 cm) length blades that will, also, fit Klein Tools screwdriver handles (Cat. Nos. 32303, 32304, or 32308).
Special Features
Flip Socket, Rare-Earth Magnet
Additional Information
media
Yes
Overall Height
0.3" (0.8 cm)
Overall Width
0.3" (0.8 cm)
Drive Size
1/4"
Number of Points
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32768
GTIN
00092644327681
UPC
092644327681
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact Flip Socket
Packaging
Weight
4.96 oz (141 g)
Weight per each
0.375
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ASME B107.2
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat