32809MAG - 9-In-1 Magnetic Sae Multi-Nut Driver

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32809MAG
Manufacturer
Klein Tools
Manufacturer's Part Number
32809MAG
Description
9-In-1 Magnetic Sae Multi-Nut Driver
Klein'S Magnetic 9-In-1 Pass Through Multi-Nut Driver Features Fully Pass-Through Drivers For Driving Nuts On Threaded Rod and Prevents Bottoming Out. Nine Sae Sizes In One Tool With Color Coded Ends Make It Convenient to Identify The Size Needed For The Job. All Sizes Allow For Easy, One-Handed Driving. Increase Your Productivity and Lighten Your Load With This Multi-Nut Driver.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644327902 / 00092644327902
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32809MAG - Large Image
 
32809MAG - Large Image
 
32809MAG - Large Image
 
32809MAG - Small Image
 
32809MAG - Large Image
 
32809MAG - Large Image
 
32809MAG - Large Image
 
32809MAG - Large Image
 
32809MAG - Large Image
 
32809MAG - Large Image
 
32809MAG - Large Image
Attachments
 
 
32809MAG - Specification Sheet
Other Links
 
 
32809MAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Material, Color, and Finish
Handle Color
Black/Yellow
Handle Material
CA/TPE
Color Code
Various
Dimensions and Weight
Overall Length
9
Descriptions
Long Description
Klein's Magnetic 9-in-1 Pass Through Multi-Nut Driver features fully pass-through drivers for driving nuts on threaded rod and prevents bottoming out. Nine SAE sizes in one tool with color coded ends make it convenient to identify the size needed for the job. All sizes allow for easy, one-handed driving. Increase your productivity and lighten your load with this multi-nut driver.
Special Features
Full Pass Through;Wrench-Assist for Added Torque
Description
9-IN-1 MAGNETIC SAE MULTI-NUT DRIVER
Product Type
9-In-1 Magnetic Multi-Nut Driver
extra long description
KLEIN 32809MAG 9-in-1 Magnetic Mult
Additional Information
Shaft Length
Overall Height
1.42" (3.6 cm)
Overall Width
1.42" (3.6 cm)
Handle Length
4.73" (12 cm)
Number of Pieces
5
Handle Type
Cushion-Grip™
included
Magnetic Nut Driver with 9 Sizes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32809MAG
GTIN
00092644327902
UPC
092644327902
Taxonomies, Classifications, and Categories
Type
Nut Driver
Category Description
HAND TOOLS
Packaging
Weight
12 oz (340 g)
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Loosening;Tightening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat