32933 - 7-In-1 Impact Flip Socket Set

Klein Tools

  • $21.72 (Each)
  • $21.72 (Each)

  • $130.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32933
Manufacturer
Klein Tools
Manufacturer's Part Number
32933
Description
7-In-1 Impact Flip Socket Set
The 7-In-1 Impact Flip Socket Set Provides 6 Nut Driver Sizes Plus A Bit Holding Feature All Within One Compact Tool. The Versatility Provided Allows For Convenient Swapping Between The Common Nut Driving Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles (Handles Not Included). Every Component Is Impact-Rated, Making It An Essential Tool For The Toughest Driving Applications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644329333 / 00092644329333
Weight per unit
0.294 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.72 (Each)
Standard Packaging
$130.32 (Per 6)
Resources
Images
 
 
32933 - Small Image
 
32933 - Large Image
 
32933 - Large Image
 
32933 - Large Image
 
32933 - Large Image
 
32933 - Large Image
Attachments
 
 
32933 - Specification Sheet
Other Links
 
 
32933 - Other
 
32933 - Other
 
32933 - Other
 
32933 - Other
 
32933 - Other
 
32933 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel Alloy
Material, Color, and Finish
Finish
Manganese Phosphate
Dimensions and Weight
Overall Length
5" (12.7 cm)
Descriptions
Product Type
7-In-1 Impact Flip Socket Set
extra long description
KLEIN 32933 7-in-1 Impact Flip Sock
Features
The 7-in-1 Impact Flip Socket Set provides 6 nut driver sizes plus a bit holding feature all within one compact tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.
Long Description
The 7-in-1 Impact Flip Socket Set provides 6 nut driver sizes plus a bit holding feature all within one compact tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.
Special Features
Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare Earth Magnet
Description
7-IN-1 IMPACT FLIP SOCKET SET
Additional Information
Overall Height
0.75" (1.9 cm)
Overall Width
0.75" (1.9 cm)
Drive Size
1/4"
Number of Pieces
4
Number of Points
6
included
Hex Sizes: 1/4", 5/16", 3/8", 7/16", 1/2" and 9/16"
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32933
GTIN
00092644329333
UPC
092644329333
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Flip Socket
Packaging
Weight
4.32 oz (122 g)
Weight per each
0.294
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat