32950 - Hollow Magnetic Color-Coded Ratcheting Power Nut D

Klein Tools

  • $54.33 (Each)
  • $54.33 (Each)

  • $325.98 (Per 6)
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
32950
Manufacturer
Klein Tools
Manufacturer's Part Number
32950
Description
Hollow Magnetic Color-Coded Ratcheting Power Nut D
Klein Tools' Hollow Magnetic Color-Coded Power Nut Drivers Are Designed With The Professional In Mind. Each Power Nut Driver Is Made Of High-Grade Impact Steel and Is Color Coded For Easy Identification. The Nut Drivers Contain Rare-Earth Magnets to Securely Hold Fasteners, and Are Also Extra Long For Reach Into Recessed Areas. Cushion-Grip, Ratcheting Handle Provides Outstanding Comfort and Control.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644329500 / 00092644329500
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.33 (Each)
Standard Packaging
$325.98 (Per 6)
Resources
Images
 
 
32950 - Small Image
 
32950 - Large Image
 
32950 - Large Image
 
32950 - Large Image
 
32950 - Large Image
 
32950 - Large Image
 
32950 - Large Image
 
32950 - Large Image
 
32950 - Large Image
 
32950 - Large Image
Attachments
 
 
32950 - Specification Sheet
Other Links
 
 
32950 - Other
 
32950 - Other
 
32950 - Other
 
32950 - Other
 
32950 - Other
 
32950 - Other
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
Steel Alloy
Dimensions and Weight
Overall Length
6.3
Descriptions
Product Type
6 PC Nut Driver Set, Ratchet Handle
extra long description
KLEIN 32950 6 Pc Nut Driver Set, Ra
Features
Klein Tools' Hollow Magnetic Color-Coded Power Nut Drivers are designed with the professional in mind. Each power nut driver is made of high-grade impact steel and is color coded for easy identification. The nut drivers contain Rare-Earth magnets to securely hold fasteners, and are also extra long for reach into recessed areas. Cushion-Grip, ratcheting handle provides outstanding comfort and control.
Long Description
Klein Tools' Hollow Magnetic Color-Coded Power Nut Drivers are designed with the professional in mind. Each power nut driver is made of high-grade impact steel and is color coded for easy identification. The nut drivers contain Rare-Earth magnets to securely hold fasteners, and are also extra long for reach into recessed areas. Cushion-Grip, ratcheting handle provides outstanding comfort and control.
Special Features
Hollow Shaft, Rare-Earth Magnet, Impact Rated, Color Coded, Extended Length
Description
HOLLOW MAGNETIC COLOR-CODED RATCHETING POWER NUT D
Additional Information
Overall Height
0.8" (2 cm)
Overall Width
0.8" (2 cm)
Drive Size
1/4"
included
1/4", 5/16", 3/8", 7/16", 1/2", 9/16" Hex Sizes
Handle Length
5.19" (13.2 cm)
Shaft Length
5'' (12.7 cm)
Number of Pieces
6
Drive Type
Hex
Handle Type
Ratcheting Quick Connect
Manufacturer Information
Manufacturers Part Number
32950
Brand
Klein Tools
GTIN
00092644329500
UPC
092644329500
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Nut Driver Set
Packaging
Weight
1.59 lb (0.72 kg)
Weight per each
1.59
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening;Impact Driving;Ratcheting Driver for Tight Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat